HBLDS6SSR - Sloped Disconnect, 60A Unfused, 4X, SS

Wiring Device-Kellems

  • $1542.00 (Each)
  • $1,542.00 (Each)
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
HBLDS6SSR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS6SSR
Description
Sloped Disconnect, 60A Unfused, 4X, SS
Disconnect Switches, Sloped Enclosure, 60A 600V Ac, Non-Fused, Nema 4X, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
783585541600 / 0783585541600 / 00783585541600
Weight per unit
11.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,542.00 (Each)
Resources
Other Links
 
 
HBLDS6SSR - Other
 
HBLDS6SSR - Other
 
HBLDS6SSR - Other
 
HBLDS6SSR - Other
 
HBLDS6SSR - Other
 
HBLDS6SSR - Other
 
HBLDS6SSR - Other
 
HBLDS6SSR - Other
Images
 
 
HBLDS6SSR - Large Image
 
HBLDS6SSR - Large Image
 
HBLDS6SSR - Large Image
 
HBLDS6SSR - Large Image
 
HBLDS6SSR - Small Image
Attachments
 
 
HBLDS6SSR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Pressure Screw Terminals
Number of Phases
Three
Poles
Three Pole
Current Rating
60;60
Voltage Rating
600
Dimensions and Weight
Size
11.41 in x 7.66 in x 6.1 in
Descriptions
Description
SLOPED DISCONNECT, 60A UNFUSED, 4X, SS
Product Type
Sloped Disconnect, 60A Unfused, 4X, SS
extra long description
HWDK HBLDS6SSR SLOPED DISCONNECT, 6
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Long Description
Disconnect Switches, Sloped Enclosure, 60A 600V AC, Non-Fused, NEMA 4X, Stainless Steel
Special Features
Sloped Version
Additional Information
Power Rating
36000
terminals
Terminal Screws
Enclosure Type
Type 4X, IP69k
Manufacturer Information
Manufacturers Part Number
HBLDS6SSR
Brand
WIRING DEVICE-KELLEMS
series
Non-Fused
GTIN
00783585541600
UPC
783585541600
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
11.25
Carton
1
Uses, Certifications, and Standards
Mounting
Screw Mount
standard
UL508
Application
Labelless
Temperature Rating
Minimum Continuous -40 Deg C without Impact
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat