HBLDS30P - NM Sloped Disc, 30A Unfused, 4X, Led Lights

Wiring Device-Kellems

  • $364.29 (Each)
  • $364.29 (Each)
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
HBLDS30P
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS30P
Description
NM Sloped Disc, 30A Unfused, 4X, Led Lights
Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 30A 600V Ac, Screw Terminals, IP69K, Nema Type 4X, 12 Non-Metallic Sloped Top Enclosure, Intouch Installation Free Led Phase Indication, Culus, NSF, Ce, Ul 508 / Ul 60947-4-1a
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
783585763026 / 00783585763026
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$364.29 (Each)
Carton
$364.29 (Each)
Resources
Images
 
 
HBLDS30P - Small Image
 
HBLDS30P - Large Image
 
HBLDS30P - Large Image
Attachments
 
 
HBLDS30P - Specification Sheet
Other Links
 
 
HBLDS30P - Other
 
HBLDS30P - Other
 
HBLDS30P - Other
 
HBLDS30P - Other
 
HBLDS30P - Other
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
NM Sloped Disc, 30A Unfused, 4X, Led Lights
extra long description
HWDK HBLDS30P NM SLOPED DISC,30A UN
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Description
NM SLOPED DISC,30A UNFUSED,4X,LED LIGHTS
Long Description
Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 30A 600V AC, Screw Terminals, IP69k, NEMA Type 4X,12 Non-Metallic Sloped Top Enclosure, inTOUCH Installation Free LED Phase Indication, cULus, NSF, CE, UL 508 / UL 60947-4-1A
Special Features
LED Power Indicators
Additional Information
Enclosure Type
IP69k and UL Type 4X, 12
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBLDS30P
series
Non-Fused
GTIN
00783585763026
UPC
783585763026
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.98
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Heavy Duty Industrial and/or Washdown
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBLDS30P.
Jump To:

Similar Items

Similar items are close alternatives to HBLDS30P, though they may not be 100% alike.

Disconnect Switches, 30A 600V Ac, 3-Pole, Unfused, Nema 4X Enclosure, Led Illumi...
  • Our Part #: HBLDS3P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBLDS3P
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($530.12) ·
HBLDS3P - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$530.12

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat