HBL8452C - Plug, Ang, 3P4W, 50A 3PH 250V, 15-50P, BK

Wiring Device-Kellems

  • $143.85 (Each)
  • $143.85 (Each)

  • $719.25 (Per 5)
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
HBL8452C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8452C
Description
Plug, Ang, 3P4W, 50A 3PH 250V, 15-50P, BK
Straight Blade Devices, Plug, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V Ac, 15-50P, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585015170 / 0783585015170 / 00783585015170
Weight per unit
0.394 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.85 (Each)
Standard Packaging
$719.25 (Per 5)
Resources
Images
 
 
HBL8452C - Small Image
 
HBL8452C - Large Image
Attachments
 
 
HBL8452C - Specification Sheet
Other Links
 
 
HBL8452C - Other
 
HBL8452C - Other
 
HBL8452C - Other
 
HBL8452C - Other
 
HBL8452C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #4
Wattage
12500
Voltage Rating
250
Phase
3
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
Current Rating
50
Material
COMPOSITE
connection
Screwed Terminal
Dimensions and Weight
Size
Standard Sized
Descriptions
Product Type
Plug, Ang, 3P4W, 50A 3PH 250V, 15-50P, BK
Description
PLUG,ANG,3P4W, 50A 3PH 250V,15-50P,BK
extra long description
HWDK HBL8452C PLUG,ANG,3P4W, 50A 3P
Long Description
Straight Blade Devices, Plug,Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V AC, 15-50P, Black, Single Pack.
Special Features
Angled, 4-Position
Additional Information
pallet quantity
765
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL8452C
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585015170
UPC
783585015170
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.394
Carton
1
Package
5
Uses, Certifications, and Standards
standard
TAA Compliant (All status valid till December 2024)
nema rating
15-50P
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL8452C.
Jump To:

Lower Cost Alternatives

These alternatives to HBL8452C are priced for value and offer basic funtionality.

Straight Blade Devices, Plug, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 P...
  • Our Part #: HBL8451C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL8451C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($646.75) ·
HBL8451C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$129.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL8452C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8452AN Eaton Wiring Devices 00040893019741
HBL8452C Hubbell Wiring Device-Kellems 00783585015170
8452P Leviton 00078477809990
5751AN Legrand Pass & Seymour 00785007575118

* All prices subject to change.

Begin Live Chat