HBL8451C - Plug, 3P4W, 50A 3PH 250V, 15-50P, BK

Wiring Device-Kellems

  • $129.35 (Each)
  • $129.35 (Each)

  • $646.75 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HBL8451C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8451C
Description
Plug, 3P4W, 50A 3PH 250V, 15-50P, BK
Straight Blade Devices, Plug, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V Ac, 15-50P, Black, Single Pack.
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585015163 / 0783585015163 / 00783585015163
Weight per unit
0.402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.35 (Each)
Standard Packaging
$646.75 (Per 5)
Resources
Images
 
 
HBL8451C - Small Image
 
HBL8451C - Large Image
Attachments
 
 
HBL8451C - Specification Sheet
Other Links
 
 
HBL8451C - Other
 
HBL8451C - Other
 
HBL8451C - Other
 
HBL8451C - Other
 
HBL8451C - Other
Features
Wire Size
#12 AWG to #4 AWG
Wattage
12500
Voltage Rating
250
Phase
3
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
Current Rating
50
Material
COMPOSITE
connection
Screwed Terminal
Dimensions and Weight
Size
Standard Sized
Descriptions
Product Type
Plug, 3P4W, 50A 3PH 250V, 15-50P, BK
Description
PLUG, 3P4W, 50A 3PH 250V, 15-50P,BK
extra long description
HWDK HBL8451C PLUG, 3P4W, 50A 3PH 2
Long Description
Straight Blade Devices, Plug,Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V AC, 15-50P, Black, Single Pack.
Special Features
Straight
Additional Information
pallet quantity
765
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL8451C
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585015163
UPC
783585015163
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.402
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
15-50P
standard
TAA Compliant (All status valid till December 2024)
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
You must have an account to view stock levels
These alternate items can be purchased instead of HBL8451C.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of HBL8451C.

Straight Blade Devices, Plug, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 P...
  • Our Part #: HBL8452C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8452C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($719.25)
HBL8452C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$143.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL8451C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8450NP Bryant Electric 00781786731479
8452N Eaton Wiring Devices 00040893121727
HBL8451C Hubbell Wiring Device-Kellems 00783585015163
There were no add-on items found for HBL8451C.

* All prices subject to change.