HBL5965VY - Valise Plug 15A 125V 5-15P Yl

Wiring Device-Kellems

  • $15.24 (Each)
  • $15.24 (Each)

  • $152.40 (Per 10)

In-Stock: 19 available at other locations ( find a store with stock)
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
HBL5965VY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL5965VY
Description
Valise Plug 15A 125V 5-15P Yl
Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Yellow, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585013091 / 0783585013091 / 00783585013091
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.24 (Each)
Carton
$152.40 (Per 10)
Stock Availability
Forney
0 (Find nearest stock)
DFW RDC
0
All Stores
19
Resources
Other Links
 
 
HBL5965VY - Other
 
HBL5965VY - Other
 
HBL5965VY - Other
 
HBL5965VY - Other
Images
 
 
HBL5965VY - Small Image
 
HBL5965VY - Large Image
Attachments
 
 
HBL5965VY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Screwed Terminal
Current Rating
15
Material
Polycarbonate
Number Of Wires
3-Wire
Phase
1
Poles
2-Pole
Voltage Rating
125
Wattage
1875
Wire Size
#18 AWG to #12 AWG
Dimensions and Weight
Size
1.88 in x 1.88 in x 2.55 in
Descriptions
Description
VALISE PLUG 15A 125V 5-15P YL
Extra Long Description
HWDK HBL5965VY VALISE PLUG, 15A 125
Long Description
Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Yellow, Single Pack.
Product Type
Valise Plug, 15A 125V, 5-15P, Yl
Special Features
Standard Product
Additional Information
Cord Type
All Portable
Pallet Quantity
3600
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL5965VY
Series
Valise®
GTIN
00783585013091
UPC
783585013091
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Packaging
Weight per each
0.1
Carton
10
Uses, Certifications, and Standards
Application
Industrial/Commercial Grade
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Cord
Nema Rating
5-15P
Standard
CSA Certified to C22.2 No 42 File 280C;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
6 View Store

A-L

Location Stock Available
Fayetteville
10 View Store

M-Z

Location Stock Available
Rogers
3 View Store
These alternate items can be purchased instead of HBL5965VY.
Jump To:

Cross Referenced

These items are similar to HBL5965VY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5965Y Bryant Electric 00781786005853
AH5965Y Eaton Wiring Devices 00032664722844
HBL5965VY Hubbell Wiring Device-Kellems 00783585013091
PS5965-Y Legrand Pass & Seymour 00785007237467
5266NSY Bryant Electric 00781786659605
5366NY Eaton Wiring Devices n/a
515PA Leviton 00078477841686
515PV Leviton 00078477841242
5256VY Leviton 00078477056011

* All prices subject to change.

Begin Live Chat