HBL520C6W - PS, IEC, Conn, 4P5W, 16/20A 200-415V, 4X/69K

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Per 0)

  • $314.29 (Each)
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
HBL520C6W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL520C6W
Description
PS, IEC, Conn, 4P5W, 16/20A 200-415V, 4X/69K
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Connector, 16/20 A, 200/346-240/415 V;220/380-240/415 V, 4-Pole 5-Wire Wire Grounding, Terminal Screws, Red, 4X and Ip69k
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
783585372709 / 00783585372709
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.29 (Each)
Carton
None Available
Resources
Images
 
 
HBL520C6W - Small Image
 
HBL520C6W - Large Image
Attachments
 
 
HBL520C6W - Specification Sheet
Other Links
 
 
HBL520C6W - Other
 
HBL520C6W - Other
 
HBL520C6W - Other
 
HBL520C6W - Other
 
HBL520C6W - Other
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
200/346-240/415 V;220/380-240/415 V
Poles
4-Pole
Number of Wires
5-Wire
Number of Conductors
5-Wire Grounding
Wire Size
#14 AWG to #10 AWG
amperage rating
16/20
insulation
Insulated Body
Phase
Multi Phase
connection
Pressure Screw Terminal
Material
Thermoplastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
Standard
Descriptions
Description
PS,IEC,CONN,4P5W,16/20A 200-415V, 4X/69K
Product Type
PS, IEC, Conn, 4P5W, 16/20A 200-415V, 4X/69K
extra long description
HWDK HBL520C6W PS,IEC,CONN,4P5W,16/
Features
Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provi
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Connector, 16/20 A, 200/346-240/415 V;220/380-240/415 V, 4-Pole 5-Wire Wire Grounding, Terminal Screws, Red, 4X and IP69k
Special Features
Watertight
Additional Information
Dielectric Strength
Withstands 3000V Minimum in
Manufacturer Information
Manufacturers Part Number
HBL520C6W
Brand
WIRING DEVICE-KELLEMS
series
HBL Heavy Duty
GTIN
00783585372709
UPC
783585372709
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Watertight Connector Body
Packaging
Weight per each
1.5
Carton
0
Uses, Certifications, and Standards
Mounting
Cord
standard
CSA Certified File LR280C;UL Classified to IEC 60309-1 IEC 60309-2;UL Listed to UL1682
Application
High Ampacity Watertight Connections
nema rating
Non-NEMA
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL520C6W.
Jump To:

Similar Items

Similar items are close alternatives to HBL520C6W, though they may not be 100% alike.

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Conne...
  • Our Part #: HBL516C6W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL516C6W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HBL516C6W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat