GFRTW83I - 20A 125VAC Comm HG TRWR GFR Ivory

Wiring Device-Kellems

  • $42.42 (Each)
  • $42.42 (Each)

  • $424.20 (Per 10)
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
GFRTW83I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFRTW83I
Description
20A 125VAC Comm HG TRWR GFR Ivory
Straight Blade Devices, Receptacle, Gfci, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778999529 / 00883778999529
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.42 (Each)
Standard Packaging
$424.20 (Per 10)
Resources
Images
 
 
GFRTW83I - Small Image
 
GFRTW83I - Large Image
 
GFRTW83I - Large Image
Attachments
 
 
GFRTW83I - Specification Sheet
Other Links
 
 
GFRTW83I - Other
 
GFRTW83I - Other
 
GFRTW83I - Other
 
GFRTW83I - Other
 
GFRTW83I - Other
 
GFRTW83I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10
Phase
1
Wattage
2500
Dimensions and Weight
Size
4.12 in x 1.75 in x 1.48 in
Descriptions
Product Type
20A 125VAC Comm HG TRWR GFR Ivory
extra long description
HWDK GFRTW83I 20A 125VAC COMM HG TR
Description
20A 125VAC COMM HG TRWR GFR IVORY
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 15 years ago…self test monitoring now required in UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, a clear visual indicator is provid
Long Description
Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
Special Features
Weather and Tamper Resistant, AUTOGUARD Self test Technology, Closed Loop Active Detection
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
GFRTW83I
series
Hospital Grade
GTIN
00883778999529
UPC
883778999529
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Tamper-Resistant, Weather Resistant
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial Hospital Grade
standard
Meets All NEC® Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFRTW83I.
Jump To:

Similar Items

Similar items are close alternatives to GFRTW83I, though they may not be 100% alike.

Straight Blade Devices, Receptacle, Gfci, Tamper and Weather Resistant, Commerci...
  • Our Part #: GFTWRST83I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GFTWRST83I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($127.75) ·
GFTWRST83I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$127.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat