GFRST20LA - 20A Comm Self Test GFR LT Almond

Wiring Device-Kellems

  • $39.50 (Each)
  • $39.50 (Each)

  • $395.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFRST20LA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFRST20LA
Description
20A Comm Self Test GFR LT Almond
Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 HZ, 1.75 In Length, 0.47 In Width, 3.27 In Height, Nylon (Face/Base) Material, Light Almond, 0.3500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778122132 / 0883778122132 / 00883778122132
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.50 (Each)
Standard Packaging
$395.00 (Per 10)
Resources
Images
 
 
GFRST20LA - Small Image
 
GFRST20LA - Large Image
 
GFRST20LA - Large Image
 
GFRST20LA - Large Image
 
GFRST20LA - Large Image
 
GFRST20LA - Large Image
 
GFRST20LA - Large Image
Specifications Sheets
 
 
GFRST20LA - Specification Sheet
Attachments
 
 
GFRST20LA - Specification Sheet
Other Links
 
 
GFRST20LA - Other
 
GFRST20LA - Other
 
GFRST20LA - Other
 
GFRST20LA - Other
 
GFRST20LA - Other
 
GFRST20LA - Other
 
GFRST20LA - Other
 
GFRST20LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 @ 60 hz V ac
Material
Nylon (Face/Base)
Wire Size
#14 to #12
Phase
1
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire Grounding
connection
Terminal Screws
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.75 in
Width
0.47 in
Height
3.27 in
Size
Standard Sized Product
Descriptions
Product Type
Duplex Receptacle
Description
20A COMM SELF TEST GFR LT ALMOND
Long Description
Duplex Receptacle, 20 A, 125 @ 60 Hz V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 Hz, 1.75 in Length, 0.47 in Width, 3.27 in Height, Nylon (Face/Base) Material, Light Almond, 0.3500 lb
Features
Power Protection Devices, Receptacle, Self Test, GFCI, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond.
Short Description
Duplex Receptacle, 20 A, 125 VAC, Selt Test TRWR GFR Ivory
Special Features
Power Rating 1 Hp
extra long description
HWDK GFRST20LA 20A COMM SELF TEST G
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Terminal Screws
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL 943;CSA Certified;ADA Compliant
Made in USA
yes
pallet quantity
2240
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
GFRST20LA
series
Heavy Duty
GTIN
00883778122132
UPC
883778122132
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
STANDARD
Availability
Status
Inactive
Packaging
Weight
0.3500 lb
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA Wd-6
Frequency Rating
60 Hz
Application
Commercial Grade
environmental conditions
Indoor Dry unless protected by additional means
standard
Meets All NEC® Requirements
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat