FB2529 - Round, Stamp Steel, Shallow, 1-G

Wiring Device-Kellems

  • $85.21 (Each)
  • $85.21 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB2529
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
FB2529
Description
Round, Stamp Steel, Shallow, 1-G
Flush Concrete Floorboxes Series, Shallow Stamped Steel Box, Round, 1-Gang, 3.00" Minimum Depth Of Pour
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695990 / 00783585695990
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.21 (Each)
Resources
Images
 
 
FB2529 - Large Image
 
FB2529 - Large Image
 
FB2529 - Large Image
 
FB2529 - Large Image
 
FB2529 - Large Image
 
FB2529 - Large Image
 
FB2529 - Small Image
Attachments
 
 
FB2529 - Specification Sheet
Other Links
 
 
FB2529 - Other
 
FB2529 - Other
 
FB2529 - Other
 
FB2529 - Other
 
FB2529 - Other
 
FB2529 - Other
 
FB2529 - Other
 
FB2529 - Other
 
FB2529 - Other
 
FB2529 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Height
2.82
Width
4.81
Length
6
Size
6 in x 4.81 in x 2.82 in
Descriptions
Description
ROUND, STAMP STEEL, SHALLOW, 1-G
Product Type
Round, Stamp Steel, Shallow, 1-G
extra long description
HWDK FB2529 ROUND, STAMP STEEL, SHA
Features
Round flush shallow stamped steel floorbox for use with round covers and flanges, for use in concrete floors. This 1-gang box has 4.00" minimum depth of pour, includes installation concrete cover, pregalvanized steel flange spacer, and external 1.25" prepour leveling screws. Box has .50" adjustable top, (1) ½" & (1) ¾", (2) ½" & (1) ¾", (2) ¾", 1", 1-1/4" concentric knockouts and (1) 6" long #12 AWG ground wire.
Long Description
Flush Concrete Floorboxes Series, Shallow Stamped Steel Box, Round, 1-Gang, 3.00" Minimum Depth of Pour
Construction
Fabricated
Special Features
Stamped Steel Box with Concentric Knock-Outs
Additional Information
Knockouts
5
Manufacturer Information
Manufacturers Part Number
FB2529
Brand
WIRING DEVICE-KELLEMS
series
Concrete Floorboxes
GTIN
00783585695990
UPC
783585695990
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
FLUSH
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed to UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat