CS8269 - Locking RCPT 50A 250V, 2P3W

Wiring Device-Kellems

  • $136.53 (Each)
  • $136.53 (Each)

  • $1,365.30 (Per 10)
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
CS8269
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS8269
Description
Locking RCPT 50A 250V, 2P3W
Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A, 250V, 2-Pole 3-Wire Grounding, Non-Nema, Screw Terminal, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585828909 / 0783585828909 / 00783585828909
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.53 (Each)
Standard Packaging
$1,365.30 (Per 10)
Resources
Images
 
 
CS8269 - Small Image
 
CS8269 - Large Image
 
CS8269 - Large Image
Attachments
 
 
CS8269 - Specification Sheet
Other Links
 
 
CS8269 - Other
 
CS8269 - Other
 
CS8269 - Other
 
CS8269 - Other
 
CS8269 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10 to #6
Phase
1
Wattage
12,500
Poles
2-Pole
Voltage Rating
250 V
Number of Wires
3-Wire
amperage rating
50
Current Rating
50
connection
Screw Terminal
Dimensions and Weight
Size
2.69 in x 2.12 in x 2.36 in
Descriptions
Product Type
Locking RCPT 50A 250V, 2P3W
Features
Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.
extra long description
HWDK CS8269 LOCKING RCPT 50A 250V,
Description
LOCKING RCPT 50A 250V, 2P3W
Long Description
Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A, 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black
Special Features
Standard Product
Additional Information
pallet quantity
1600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS8269
GTIN
00783585828909
UPC
783585828909
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Packaging
Weight per each
0.215
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
Non-NEMA
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8269.
Jump To:

Cross Referenced

These items are similar to CS8269 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8269A Bryant Electric 00781786253315
CS8269 Eaton Wiring Devices 00040893681917
CS8269 Ericson 00782862822449
CS8269 Hubbell Wiring Device-Kellems 00783585828909
CS8269 Leviton 00078477326084
CS8269 Legrand Pass & Seymour 00785007826906
CS8269 Woodhead 00786788509804

* All prices subject to change.

Begin Live Chat