CR20LATR - T-Res, Com GRD, 20A 125V, 5-20R, La, SW

Wiring Device-Kellems

  • $13.75 (Each)
  • $13.75 (Each)

  • $137.50 (Per 10)
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
CR20LATR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CR20LATR
Description
T-Res, Com GRD, 20A 125V, 5-20R, La, SW
Straight Blade Tamper-Resistant Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585144313 / 0783585144313 / 00783585144313
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.75 (Each)
Standard Packaging
$137.50 (Per 10)
Resources
Images
 
 
CR20LATR - Small Image
 
CR20LATR - Large Image
 
CR20LATR - Large Image
 
CR20LATR - Large Image
 
CR20LATR - Large Image
 
CR20LATR - Large Image
Attachments
 
 
CR20LATR - Specification Sheet
Other Links
 
 
CR20LATR - Other
 
CR20LATR - Other
 
CR20LATR - Other
 
CR20LATR - Other
 
CR20LATR - Other
 
CR20LATR - Other
 
CR20LATR - Other
 
CR20LATR - Other
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
125 V
Poles
2-Pole
amperage rating
20
Current Rating
20
Wire Size
#12 to #10
Phase
1
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired
Material
Nylon
Dimensions and Weight
Size
1.32 in x 1.14 in x 3.28 in
Descriptions
Description
T-RES, COM GRD, 20A 125V, 5-20R, LA, SW
Product Type
T-Res, Com GRD, 20A 125V, 5-20R, La, SW
extra long description
HWDK CR20LATR T-RES, COM GRD, 20A 1
Long Description
Straight Blade Tamper-Resistant Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Special Features
Tamper Resistant
Additional Information
pallet quantity
8000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CR20LATR
series
Commercial Specification Grade
GTIN
00783585144313
UPC
783585144313
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Tamper-Resistant
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Commercial Specification Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CR20LATR.
Jump To:

Cross Referenced

These items are similar to CR20LATR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS20LATR Bryant Electric 00781786144071
TRCR20LA Eaton Wiring Devices 00032664722806
CR20LATR Hubbell Wiring Device-Kellems 00783585144313
TR20LA Legrand Pass & Seymour 00785007241617

* All prices subject to change.

Begin Live Chat