CFB2G30E - Rec CFB, 2-G Extend, 3.0"

Wiring Device-Kellems

  • $250.00 (Each)
  • $250.00 (Each)
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
CFB2G30E
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB2G30E
Description
Rec CFB, 2-G Extend, 3.0"
Systemone Eternal™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB E-Series Box For Rectangular Covers, 3.00" Minimum Depth Of Pour
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695204 / 00783585695204
Weight per unit
9.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.00 (Each)
Resources
Images
 
 
CFB2G30E - Small Image
 
CFB2G30E - Large Image
 
CFB2G30E - Large Image
 
CFB2G30E - Large Image
 
CFB2G30E - Large Image
 
CFB2G30E - Large Image
 
CFB2G30E - Large Image
 
CFB2G30E - Large Image
Attachments
 
 
CFB2G30E - Specification Sheet
Other Links
 
 
CFB2G30E - Other
 
CFB2G30E - Other
 
CFB2G30E - Other
 
CFB2G30E - Other
 
CFB2G30E - Other
 
CFB2G30E - Other
 
CFB2G30E - Other
 
CFB2G30E - Other
 
CFB2G30E - Other
 
CFB2G30E - Other
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
GALVANIZED STAMPED STEEL
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Height
3
Width
6.62
Length
16.27
Size
16.27 in x 6.62 in x 3.00 in
Descriptions
Description
REC CFB, 2-G EXTEND, 3.0"
Product Type
Rec CFB, 2-G Extend, 3.0" D
extra long description
HWDK CFB2G30E REC CFB, 2-G EXTEND,
Features
Recessed 2-Gang concrete floorbox with rectangular cover for use in concrete floors. The floorbox has 3.75" deep wiring chambers for large AV modules and feed-thru capacity. The floorbox offers the ability for field installed external high capacity hubs (sold separately), includes flush installation cover and 1/2" prepour cap. Each gang includes (1) 6" Solid #12 AWG Conductor grounding pigtail.
Long Description
SystemOne ETERNAL™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB E-Series Box for Rectangular Covers, 3.00" Minimum Depth of Pour
Special Features
Concentric Knock-Outs;PreGalvanized Stamped Steel Box
Construction
Fabricated
Additional Information
Knockouts
10
Cable Entry
Through Cover
Manufacturer Information
Manufacturers Part Number
CFB2G30E
Brand
WIRING DEVICE-KELLEMS
series
Concrete Floorboxes
GTIN
00783585695204
UPC
783585695204
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
RECESSED
Packaging
Weight per each
9.4
Carton
1
Uses, Certifications, and Standards
standard
cULus;UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CFB2G30E.
Jump To:

Similar Items

Similar items are close alternatives to CFB2G30E, though they may not be 100% alike.

Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB Series B...
  • Our Part #: CFB2G30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CFB2G30
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CFB2G30 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat