B2075 - Polytuff NM Tubing, 3/4", BK

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Per 0)

  • $2.26 (Each)

  • $226.00 (Per 100)
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
B2075
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
B2075
Description
Polytuff NM Tubing, 3/4", BK
Hubbell Wiring Device Kellems, Kellems Wire Management, Liquidtightsystem, Polytuff Non-Metallictubing, 3/4", Black
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
783585333229 / 0783585333229 / 00783585333229
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.26 (Each)
Carton
$226.00 (Per 100)
Standard Packaging
None Available
Resources
Images
 
 
B2075 - Small Image
 
B2075 - Large Image
 
B2075 - Large Image
 
B2075 - Large Image
Attachments
 
 
B2075 - Specification Sheet
Other Links
 
 
B2075 - Other
 
B2075 - Other
 
B2075 - Other
 
B2075 - Other
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
300
Material, Color, and Finish
Color
Black
Finish
Ribbed
Dimensions and Weight
Length
1200
Descriptions
Product Type
Polytuff NM Tubing, 3/4", BK
Features
Liquidtight tubing is designed to house and permanently protect underground cable from moisture, grit, rodents and other environmental hazards that can damage the cable over time. The Kellems brands of liquidtight — PolyTuff® I conduit and PolyTuff® II tubing —feature non-metallic, PVC-based construction, avoiding the challenges of corrosion while providing high strength, superior flexibility and outstanding handleability. When compared to metals, they can be deployed in flexible directions, even accommoda
Description
POLYTUFF NM TUBING, 3/4", BK
extra long description
HWDK B2075 POLYTUFF NM TUBING, 3/4"
Long Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, POLYTUFF Non-MetallicTubing, 3/4", Black
Special Features
Wet and Damp Locations
Additional Information
pallet quantity
2000
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
B2075
GTIN
00783585333229
UPC
783585333229
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
PolyTuff® II Liquidtight Tubing
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.133
Carton
100
Package
0
Uses, Certifications, and Standards
standard
CSA Certified;UL Recognized
Application
UL1660
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2075.
Jump To:

Cross Referenced

These items are similar to B2075 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNT-3/4 Alpha Wire n/a
FNT34 Alpha Wire 00781197946912
150.022 Coleflex n/a
ET75NM100 Eaton Crouse-Hinds 00662277032025
HF2 3/4 Heyco Products n/a
B2075 Hubbell Wiring Device-Kellems 00783585333229
EFC075 Thomas & Betts 00786210789620
HF234 Topaz 00751338300903

* All prices subject to change.

Begin Live Chat