7401025 - STR Male, DCG, .87-1.0", 1" W/Mesh

Wiring Device-Kellems

  • $110.16 (Each)
  • $110.16 (Each)
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
7401025
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401025
Description
STR Male, DCG, .87-1.0", 1" W/Mesh
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .875-1.000", 1", With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585322063 / 0783585322063 / 00783585322063
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.16 (Each)
Resources
Other Links
 
 
7401025 - Other
 
7401025 - Other
 
7401025 - Other
 
7401025 - Other
 
7401025 - Other
 
7401025 - Other
Images
 
 
7401025 - Large Image
 
7401025 - Large Image
 
7401025 - Large Image
 
7401025 - Small Image
Attachments
 
 
7401025 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
1" NPT
Descriptions
extra long description
HWDK 07401025 STR MALE, DCG, .87-1.
Long Description
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .875-1.000", 1", with Mesh
Special Features
Standard Product
Features
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
Product Type
STR Male, DCG, .87-1.0", 1" W/Mesh
Description
STR MALE, DCG, .87-1.0", 1" W/MESH
Additional Information
pallet quantity
1500
Manufacturer Information
series
Deluxe Cord Grips
Manufacturers Part Number
07401025
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585322063
UPC
783585322063
Taxonomies, Classifications, and Categories
Type
Straight Male Thread
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 4
environmental conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7401025.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7401025.

Kellems Wire Management, Deluxe Cord Grips, Straight Male, .875-1.000", 1", With...
  • Our Part #: 07401025
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 07401025
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($550.80) ·
07401025 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$110.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7401025 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP4938M Adalet 00781063631515
CG100C1050GT American Fittings 662364500352
CG100B850GT American Fittings 00662364500314
CG100C950GT American Fittings 662364500338
CG87100NASR Appleton Electric 00781381209908
CG81100NASR Appleton Electric 00781381209892
DC300750 Eaton Wiring Devices 00040893651620
DC300875 Eaton Wiring Devices 00040893651637
7401025 Hubbell Wiring Device-Kellems 00783585322063
7401023 Hubbell Wiring Device-Kellems 00783585322049
ZS312MG Killark 00783936980294
L7719 Leviton 78477973899
L7718 Leviton 00078477973882
CGA100938M O-Z Gedney 00783126086126
CG816 Legrand Pass & Seymour 00785007997392
CG814 Legrand Pass & Seymour 00785007996555
7401025 Raco 783585322063
DC871 Raco n/a
RSRS-316-E Remke 00785411816517
RSRS-314-E Remke 00785411414041
RSRS-315-E Remke 00785411414065
RSR-313-E Remke 00785411113630
RSR-316-E Remke 785411192123
36269 Woodhead 00786788362690
36267 Woodhead 786788362676

* All prices subject to change.

Begin Live Chat