7401018 - STR Male, DCG, .62-.75", 3/4" W/Mesh

Wiring Device-Kellems

  • $89.35 (Each)
  • $89.35 (Each)
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
7401018
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401018
Description
STR Male, DCG, .62-.75", 3/4" W/Mesh
STR Male, DCG, .62-.75IN , 3/4IN W/Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
783585321998 / 00783585321998
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.35 (Each)
Resources
Images
 
 
7401018 - Small Image
 
7401018 - Large Image
Installation Sheets
 
 
7401018 - Installation Sheet
Attachments
 
 
7401018 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Connector Material
Aluminum
Mesh Material
STAINLESS STEEL
Descriptions
Product Type
Cord Grip Connector and Mesh
Long Description
CORD GRIP CONNECTOR AND MESH, UL, CSA APPROVAL; WIRING ENCLOSURE, PENDANT STATION, HAND TOOL, CONSTRUCTION, PROCESSING AND MATERIAL HANDLING EQUIPMENT, PUMP, MOTOR AND MACHINE TOOL, HAZARDOUS/WET LOCATION APPLICATION; STRAIGHT MALE CONNECTOR TYPE
Commodity Description
CABLE & CORD GRIPS
Additional Information
Form Size F3; Connector Size 1.38 Inch Diameter x 2.05 Inch Length; Throat Size 0.82 Inch Diameter; Material Stainless (Grip), Stainless Steel (Strand), Neoprene (Bushing), Aluminum (Collar, Nut); Temperature Rating -30 to 225 Deg F
extra long description
UL, CSA APPROVAL; WIRING ENCLOSURE, PENDANT STATION, HAND TOOL, CONSTRUCTION, PROCESSING AND MATERIAL HANDLING EQUIPMENT, PUMP, MOTOR AND MACHINE TOOL, HAZARDOUS/WET LOCATION APPLICATION; STRAIGHT MALE CONNECTOR TYPE; 3/4 INCH THREADED THREAD SIZE; 0.625 TO 0.75 INCH CORD SIZE; STAINLESS STEEL MESH MATERIAL; MULTI-WEAVE MESH TYPE; ALUMINUM CONNECTOR MATERIAL; FORM SIZE F3; CONNECTOR SIZE 1.38 INCH DIAMETER X 2.05 INCH LENGTH; THROAT SIZE 0.82 INCH DIAMETER; MATERIAL STAINLESS (GRIP), STAINLESS STEEL (STRAN
Description
STR MALE, DCG, .62-.75", 3/4" W/MESH
Additional Information
Cord Size
0.625 TO 0.75 INCH
Thread Size
3/4 Inch Threaded
Mesh Type
Multi-Weave
Connector Type
STRAIGHT MALE
Manufacturer Information
Brand
HUBBELL WIRING DEVICE/KELLEMS
Manufacturers Part Number
07401018
GTIN
00783585321998
UPC
783585321998
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
Application
Wiring Enclosure, Pendant Station, Hand Tool, Construction, Processing and Material Handling Equipment, Pump, Motor and Machine Tool, Hazardous/Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7401018.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7401018.

Deluxe Cord Grip, Stainless Steel (Mesh);Aluminum (Fitting) Material, F3 Size, 0...
  • Our Part #: 07401018
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 07401018
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($446.75) ·
07401018 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7401018 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP3725M Adalet 00781063631447
CG75B750GT American Fittings 00662364500215
CG75A650GT American Fittings 00662364500192
CG6275NASR Appleton Electric 00781381209816
DC200500 Eaton Wiring Devices 00040893651552
DC200625 Eaton Wiring Devices 00040893651569
7401018 Hubbell Wiring Device-Kellems 00783585321998
7401017 Hubbell Wiring Device-Kellems 00783585321981
ZS210MG Killark 00783936980232
L7700 Leviton 00078477973820
L7713 Leviton 00078477973837
CGA75750M O-Z Gedney 00783126086034
CG612 Legrand Pass & Seymour 00785007996531
CG610 Legrand Pass & Seymour 00785007996517
DC6234 Raco n/a
RSRS-210-E Remke 00785411413815
RSRS-211-E Remke 00785411413839
RSR-209-E Remke 00785411112503
RSR-2309-E Remke 00785411163598
RSR-212-E Remke 00785411112626
RSR2312-E Remke 00785411820064
36263 Woodhead 00786788362638
36261 Woodhead 00786788362614

* All prices subject to change.

Begin Live Chat