LNC9LU4K31 - 22W Led Wallpack Full Cutoff 40K Type 3 BRZ

Exo Outdoor Lighting

  • $332.05 (Each)
  • $332.05 (Each)
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
LNC9LU4K31
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
LNC-9LU-4K-3-1
Description
22W Led Wallpack Full Cutoff 40K Type 3 BRZ
LNC Zero Uplight, Wallpack, Wall (Surface), Led, Number Of Leds: 9, 4000 K, 70 Cri, 1989 LM, Type Iii, Lamp Included: Yes, 700 Ma, 22 W, 120-277 Vac, Dark Bronze Matte Textured.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785988033355 / 00785988033355
Weight per unit
4.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.05 (Each)
Carton
$332.05 (Each)
Resources
Images
 
 
LNC9LU4K31 - Small Image
 
LNC9LU4K31 - Large Image
 
LNC9LU4K31 - Large Image
 
LNC9LU4K31 - Video
Attachments
 
 
LNC9LU4K31 - Specification Sheet
Other Links
 
 
LNC9LU4K31 - Other
 
LNC9LU4K31 - Other
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
120-277 VAC
Wattage
22
Material
Aluminum
Lamp Type
LED
Lamp Included
True
Material, Color, and Finish
Color
Dark Bronze Matte Textured
Descriptions
Description
22W LED WALLPACK FULL CUTOFF 40K TYPE 3 BRZ
Product Type
Wall 9LED 4K Type Iii BRZ
Long Description
LNC Zero Uplight, Wallpack, Wall (surface), LED, Number of LEDs: 9, 4000 K, 70 CRI, 1989 lm, Type III, Lamp Included: Yes, 700 mA, 22 W, 120-277 VAC, Dark Bronze Matte Textured.
extra long description
HUB-LT LNC-9LU-4K-3-1 WALL 9LED 4K
Additional Information
media
Yes
Manufacturer Information
Brand
Exo Outdoor Lighting
Manufacturers Part Number
LNC-9LU-4K-3-1
GTIN
00785988033355
UPC
785988033355
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
4.5999
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
Automotive Dealers;Educational;Healthcare;Hospitality;Manufacturing;Offices;Retail;Warehouse
standard
CSA;UL
Mounting
Wall (surface)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LNC9LU4K31.
Jump To:

Similar Items

Similar items are close alternatives to LNC9LU4K31, though they may not be 100% alike.

Wall Packs 2859 Lumens Wpled 18W Bronze
  • Our Part #: WPLED18
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WPLED18
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($353.52) ·
WPLED18 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$353.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat