LNC218LU4K31 - 42W Led Wallpack 3806 Lum 4K

Exo Outdoor Lighting

  • $643.50 (Each)
  • $643.50 (Each)

Availability: Currently Out Of Stock
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
LNC218LU4K31
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
LNC2-18LU-4K-3-DB
Description
42W Led Wallpack 3806 Lum 4K
LNC2 Small Litepak, Wallpack, Wall (Surface), Led, Number Of Leds: 18, 3000 K and 4000 K and 5000 K, 70 Cri, 4014 LM, Type Iii, Lamp Included: Yes, Wall Mount Sensors, 700 Ma, 42.7 W, 120-277 Vac, Dark Bronze Matte Textured.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785988033379 / 00785988033379
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$643.50 (Each)
Resources
Images
 
 
LNC218LU4K31 - Small Image
 
LNC218LU4K31 - Large Image
 
LNC218LU4K31 - Large Image
 
LNC218LU4K31 - Video
Other Links
 
 
LNC218LU4K31 - Other
 
LNC218LU4K31 - Other
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
120-277 VAC
Wattage
42.7
Material
Aluminum
Ballast Type
fixed output LED driver
Lamp Type
LED
Lamp Included
True
Material, Color, and Finish
Finish
Powder Coat Paint
Color
Dark Bronze Matte Textured
Descriptions
Description
42W LED WALLPACK 3806 LUM 4K
Product Type
Wallpack 45W Led 4K 120-277V Type 3 BRZ
extra long description
HUB-LT LNC2-18LU-4K-3-DB WALLPACK 4
Long Description
LNC2 Small LitePak, Wallpack, Wall (surface), LED, Number of LEDs: 18, 3000 K and 4000 K and 5000 K, 70 CRI, 4014 lm, Type III, Lamp Included: Yes, Wall Mount Sensors, 700 mA, 42.7 W, 120-277 VAC, Dark Bronze Matte Textured.
Additional Information
media
Yes
Reflector Type
type III optics
Manufacturer Information
Brand
Exo Outdoor Lighting
Manufacturers Part Number
LNC2-18LU-4K-3-DB
GTIN
00785988033379
UPC
785988033379
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
Application
Automotive Dealers;Educational;Healthcare;Hospitality;Manufacturing;Offices;Retail;Warehouse
standard
CSA;UL
Mounting
Wall (surface)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat