LCAT2440MLGEDU - 2X4 Led Troff 40K Med Lum

Columbia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAT2440MLGEDU
Manufacturer
Columbia Lighting
Manufacturer's Part Number
LCAT2440MLGEDU
Description
2X4 Led Troff 40K Med Lum
Troffer, 120 to 277 V, 40 W, Acrylic (Lens);Cold Rolled Steel, Matte, White, 4000 K, >80, 60000 H Average Life, Dimmable, 4400 to 5150 LM Brightness (Lumens), 2 FT Length, 4 FT Height, 20 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
078531125899 / 00078531125899
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LCAT2440MLGEDU - Large Image
 
LCAT2440MLGEDU - Small Image
 
LCAT2440MLGEDU - Large Image
 
LCAT2440MLGEDU - Large Image
 
LCAT2440MLGEDU - Large Image
 
LCAT2440MLGEDU - Large Image
 
LCAT2440MLGEDU - Large Image
 
LCAT2440MLGEDU - Video
Specifications Sheets
 
 
LCAT2440MLGEDU - Specification Sheet
Attachments
 
 
LCAT2440MLGEDU - Specification Sheet
 
LCAT2440MLGEDU - Specification Sheet
 
LCAT2440MLGEDU - Specification Sheet
 
LCAT2440MLGEDU - Specification Sheet
Brochures
 
 
LCAT2440MLGEDU - Brochure
 
LCAT2440MLGEDU - Brochure
Other Links
 
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
 
LCAT2440MLGEDU - Other
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
120 to 277 v
Material
Acrylic (Lens);Cold Rolled Steel
Ballast Type
0-10V dimming
Lamp Type
integrated LED
Material, Color, and Finish
Finish
Matte
Color Rendering Index
>80
Style
Center-lens
Color
White Housing
Dimensions and Weight
Length
2 ft
Height
4 ft
Descriptions
Description
2X4 LED TROFF 40K MED LUM
Product Type
Troffer
Long Description
Troffer, 120 to 277 V, 40 W, Acrylic (Lens);Cold Rolled Steel, Matte, White, 4000 K, >80, 60000 h Average Life, Dimmable, 4400 to 5150 lm Brightness (Lumens), 2 ft Length, 4 ft Height, 20 lb
Features
LCAT provides both design and value with an architectural appearance, LED technology to reduce maintenance and a full family including 2'x4', 2'x2', 1'x4' and 1'x2' sizes. LCAT is offered with a wide range of options for classrooms, offices, retail and health care applications;LCAT can be ordered from stock, through quick-ship, or made-to-order for additional customization.
Short Description
Troffer, 120 to 277 V, 40 W
Special Features
Multiple Lumen Packages;QR Code Traceability;Integral Battery Pack Optional on most Models
Additional Information
Total Wattage
40 W
Brightness (Lumens)
4400 to 5150 lm
average life
60000 h
dimmable
Yes
Standards Met
DLC Listed;DLC Premium Listed;cSAus Listed
package quantity
1 ct
media
Yes
dimensions
47.75 in x 23.77 in x 3.98 in
Socket Type
No socket
Coating
High reflectivity matte paint
Manufacturer Information
Brand
Hubbell Lighting, Inc.
Manufacturers Part Number
LCAT2440MLGEDU
GTIN
00078531125899
UPC
078531125899
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Availability
Manufacturer Status
Inactive
Packaging
Weight
20 lb
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Offices;Schools;Medical;Public Spaces
standard
CSA certified to UL 924 standards
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat