CU2 - Dual Led Emergency Light

Compass

  • $37.20 (Each)
  • $37.20 (Each)

In-Stock: 24 available locally (Hutchinson, KS) (change location)
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
CU2
Manufacturer
Compass
Manufacturer's Part Number
CU2
Description
Dual Led Emergency Light
Led Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 120 V Ac;277 V Ac, 0.56 W @ 120 V Ac;0.54 W @ 277 V Ac, Double Faces, White Housing Color, Led Lamp, 1 W, Wall or Ceiling Mount, 2.75 In Width, 9 In Length, 4 In Height, 1 LB
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
856143001486 / 00856143001486
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.20 (Each)
Stock Availability
Hutchinson
24 (Check another store)
West Wichita
123
All Stores
271
Resources
Images
 
 
CU2 - Small Image
 
CU2 - Large Image
 
CU2 - Large Image
 
CU2 - Large Image
Specifications Sheets
 
 
CU2 - Specification Sheet
 
CU2 - Specification Sheet
Attachments
 
 
CU2 - Specification Sheet
Other Links
 
 
CU2 - Other
 
CU2 - Other
 
CU2 - Other
 
CU2 - Other
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
Thermoplastic
Wattage
0.56 W @ 120 V ac;0.54 W @ 277 V ac
Lamp Wattage
1 W
Voltage Rating
120 V ac;277 V ac
Number of Lamps
2
Lamp Type
LED
Material, Color, and Finish
Finish
white
housing color
White
Dimensions and Weight
Width
2.75 in
Length
9 in
Height
4 in
Size
3 in x 9 in x 4 in
Descriptions
Description
DUAL LED EMERGENCY LIGHT
Product Type
LED Emergency Light
Long Description
LED Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 120 V ac;277 V ac, 0.56 W @ 120 V ac;0.54 W @ 277 V ac, Double Faces, White Housing Color, LED Lamp, 1 W, Wall or Ceiling Mount, 2.75 in Width, 9 in Length, 4 in Height, 1 lb
Features
LED emergency light with fully adjustable lamp-heads, long-life Nickel Cadmium battery, energy efficient LED's and optional remote capacity.
Short Description
LED Emergency Light, Nickel Cadmium, White, Dual
Special Features
Quick Installation with Fully Adjustable Lamp-Head
extra long description
DUAL CU2 EMERGENCY LGT LED DUAL ADJ
Additional Information
Battery Type
Nickel Cadmium (NiCad)
Number of Faces
Double
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL924 Listed for Damp Location;NFPA 101 and NFPA 70;OSHA Certified;CEC T20 Compliance
package quantity
12 Master CT
Fixture Type
Emergency Light
battery
Nickel Cadmium
Manufacturer Information
Brand
COMPASS
Manufacturers Part Number
CU2
GTIN
00856143001486
UPC
856143001486
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Light
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Stair-Well;Hallway;Office;Commercial
environmental conditions
Damp Location
standard
UL924 Listed for Damp Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CU2.
Jump To:

Similar Items

Similar items are close alternatives to CU2, though they may not be 100% alike.

Led Emergency Light, Sealed Nickel Cadmium Battery, Thermoplastic, Textured, Whi...
  • Our Part #: APEL
  • Hutchinson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APEL
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 8 ($230.00) ·
APEL - Cooper Lighting Solutions

Hutchinson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat