ECM11204CARU4 - 4MM 10-60VDC M12 2WDC Shielded Iprox Sensor

HTM

  • $48.55 (Each)
  • $48.55 (Each)
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
ECM11204CARU4
Manufacturer's Part Number
Description
4MM 10-60VDC M12 2WDC Shielded Iprox Sensor
Inductive Proximity Sensor, Tougher Application, Cylindrical Body Shape, 1 KHZ Frequency Rating, IP67 Ip Rating, Brass (Housing);PBT Plastic (Face) Material, 100 Ma Maximum Current Load, 4 MM Maximum Detecting Distance, +70 °C Maximum Operating Temperature, -25 °C Minimum Operating Temperature, Shielded Mount Mounting Type, 68 MM Overall Length, No Pole Throw Configuration, Inductive Sensing Method, 12 MM Sensor Diameter, HTM Sensors Inductive Proximity Sensors Have A Lifetime Warranty Special Features, CS
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.55 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
25
Resources
Images
 
 
ECM11204CARU4 - Small Image
 
ECM11204CARU4 - Large Image
Specifications Sheets
 
 
ECM11204CARU4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25