F88G36 - 8X8X36 N1 HC STRT SCT

Nvent Hoffman

  • $185.87 (Each)
  • $185.87 (Each)

In-Stock: 2 available locally (Pleasanton, TX) ( change location)
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
F88G36
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88G36
Description
8X8X36 N1 HC STRT SCT
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 27 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510526207 / 00783510526207
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.87 (Each)
Stock Availability
Pleasanton
2 (Check another store)
San Antonio RDC
5
All Stores
51
Resources
Images
 
 
F88G36 - Small Image
 
F88G36 - Large Image
 
F88G36 - Large Image
Other Links
 
 
F88G36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Hinged Cover
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Color Code
ANSI 61
Style
Liftoff Cover no Knockouts
Dimensions and Weight
Overall Length
36 in;914 mm
Width
8
Height
8
Descriptions
Product Type
Lay-In Wireway
Description
8X8X36 N1 HC STRT SCT
Long Description
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 in Overall Height, 36 in Overall Length, 8 in Overall Width, 27 lb
Short Description
NEMA 1 Hinged Lay-In Wireway, 36 x 8 x 8 in, Gray
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F88G36 36.00in Straight S
Additional Information
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
Knockouts
FALSE
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F88G36
GTIN
00783510526207
UPC
783510526207
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Commercial Lay-in Hinged-Cover Type 1 Wireway;Straight Section
Packaging
Weight
27 lb
Weight per each
27
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F88G36.
Jump To:

Similar Items

Similar items are close alternatives to F88G36, though they may not be 100% alike.

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width:...
  • MFR Part #: 8836GNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($152.72) ·
8836GNK - Unity Manufacturing

Check local availability

Total Availability: In Stock

Book Price

$152.72

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • MFR Part #: 8836HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($177.73) ·
8836HSNK - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$177.73

Each

QTY:
Each
Add
Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, HS Wireway, Thru H...
  • MFR Part #: 8836 HS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($177.73) ·
8836HS - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$177.73

Each

QTY:
Each
Add
8X36X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • MFR Part #: 8836-GHC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($333.57) ·
8836GHC1NK - Milbank

Check local availability

Total Availability: In Stock

Book Price

$333.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F88G36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8836 HSNK Eaton B-Line 00782051479171
8836HSNK Eaton B-Line 00078205147912
3-88HWP E-Box 00806101012245
8836-GHC1-NK Milbank 00784572109308
F88G36 nVent-Thermal Management 00783510526207
8836GNK Unity Manufacturing 00761515104309
HS883NK Wiegmann 00786725610853

* All prices subject to change.

Begin Live Chat