F8836RTGV - 8X8X36 N3R STRT SCT

Nvent Hoffman

  • $224.97 (Each)
  • $224.97 (Each)

In-Stock: 0 available locally (Killeen, TX) (change location)
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
F8836RTGV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F8836RTGV
Description
8X8X36 N3R STRT SCT
Econo Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Unpainted Galvanized, 14, 30 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510147778 / 00783510147778
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.97 (Each)
Stock Availability
Killeen
0 (Find nearest stock)
Austin RDC
0
All Stores
14
Resources
Images
 
 
F8836RTGV - Small Image
 
F8836RTGV - Large Image
Other Links
 
 
F8836RTGV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Unpainted Galvanized
Dimensions and Weight
Overall Length
36 in;914 mm
Depth
36
Width
8
Size
8.00x8.00x36.00 in
Descriptions
Product Type
Econo Trough
Description
8X8X36 N3R STRT SCT
Long Description
Econo Trough, Screw Cover, Gray, Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Unpainted Galvanized, 14, 30 lb
Short Description
NEMA 3R Econo Trough, 36 x 8 x 8 in
Special Features
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
Features
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF F8836RTGV Econo Trough Ty
Additional Information
ip rating
IP32
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
for use with
NEMA 3R Enclosure
gauge
14
Standards Met
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F8836RTGV
GTIN
00783510147778
UPC
783510147778
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Trough
Packaging
Weight
30 lb
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
The Econotrough Meets Basic Functionality Requirements for Outdoor Applications that May be Exposed to Wet Conditions. A Padlock Hasp Kit Can be Installed For Increased Security
nema rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F8836RTGV.
Jump To:

Similar Items

Similar items are close alternatives to F8836RTGV, though they may not be 100% alike.

Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Heig...
  • Our Part #: A8836RT
  • Killeen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A8836RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($250.13) ·
A8836RT - Hoffman Enclosures, Inc.

Killeen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$250.13

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 8" Height, 36" Length, 8" Width, GRTGV NK Wir...
  • Our Part #: 8836GRTGVNK
  • Killeen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8836 GRTGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($189.11) ·
8836GRTGVNK - Cooper B-Line/Cable Tray

Killeen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$189.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F8836RTGV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8836RT Austin Electrical Enclosures 00707353021453
8836 GRTGV NK Eaton B-Line 00782051008036
8836GRTGVNK Eaton B-Line 00078205100801
3-88RT E-Box 00806101014799
8836-GSC3R-NK-NP Milbank 00784572161672
F8836RTGV nVent-Thermal Management 00783510147778
8836GRTG Unity Manufacturing 00761515155226
RSCG080836 Wiegmann 00786725409150

* All prices subject to change.

Begin Live Chat