8836GRTGVNK - Wway 8X8X36 N3R GLV SC, NK

Eaton

  • $168.98 (Each)
  • $168.98 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8836GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
8836 GRTGV NK
Description
Wway 8X8X36 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 36" Length, 8" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Categories
Gutters & Troughs - Nema Type 3R Way & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008036 / 00782051008036
Weight per unit
22.4899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.98 (Each)
Resources
Images
 
 
8836GRTGVNK - Small Image
 
8836GRTGVNK - Large Image
Attachments
 
 
8836GRTGVNK - Specification Sheet
Other Links
 
 
8836GRTGVNK - Other
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
36.00 In
Height
8
Depth
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X36 N3R GLV SC,NK
Long Description
Eaton B-Line series wiring trough, 8" height, 36" length, 8" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Product Type
3600 GLV N3R SC Straight Section W/O Ko
extra long description
B-LINE 8836 GRTGV NK 3600 GLV N3R S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Manufacturer Information
Manufacturers Part Number
8836 GRTGV NK
Brand
Eaton
GTIN
00782051008036
UPC
782051008036
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
22.4899
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Fa
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 3R, IP32
You must have an account to view stock levels
These alternate items can be purchased instead of 8836GRTGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 8836GRTGVNK, though they may not be 100% alike.

Econo Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Heigh...
  • Our Part #: F8836RTGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F8836RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($203.78)
F8836RTGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$203.78

Each

QTY:
Each
Add
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 8 In O...
  • Our Part #: 8836GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8836 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($191.20)
8836GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$191.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8836GRTGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8836RT Austin Electrical Enclosures 00707353021453
8836 GRTGV NK Eaton B-Line 00782051008036
8836GRTGVNK Eaton B-Line 00078205100801
3-88RT E-Box 00806101014799
8836-GSC3R-NK-NP Milbank 00784572161672
RC-8836-GSC3R-NK-NP Rittal 00639889827233
8836GRTG Unity Manufacturing 00761515155226
F8836RTGV nVent-Thermal Management 00783510147778
RSCG080836 Wiegmann 00786725409150

* All prices subject to change.