F44L60 - 4X4X60 N12 STRT SCT CLMP HC

Nvent Hoffman

  • $437.49 (Each)
  • $437.49 (Each)

Availability: Currently Out Of Stock
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
F44L60
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44L60
Description
4X4X60 N12 STRT SCT CLMP HC
Straight Section Lay-In Hinged Cover Type 12, 4.00X4.00X60.00, Gray, Steel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510182908 / 00783510182908
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$437.49 (Each)
Resources
Images
 
 
F44L60 - Small Image
 
F44L60 - Large Image
Other Links
 
 
F44L60 - Other
 
F44L60 - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
60.00IN Straight Section
Description
4X4X60 N12 STRT SCT CLMP HC
Features
Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.
extra long description
NVENT HOF F44L60 60.00in Straight S
Long Description
Straight Section Lay-in Hinged Cover Type 12, 4.00x4.00x60.00, Gray, Steel
Additional Information
ip rating
IP54
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44L60
GTIN
00783510182908
UPC
783510182908
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F44L60.
Jump To:

Cross Referenced

These items are similar to F44L60 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4460LW Austin Electrical Enclosures 00707353032831
4460-12LW Eaton B-Line 00782051004533
1485C60 Hammond Manufacturing 00623980451305
F44L60 nVent-Thermal Management 00783510182908
F44W60 nVent-Thermal Management 00783510142407
LJW45 Wiegmann 00786725327805
LJB45 Capital Tristate 00785901216865

* All prices subject to change.

Begin Live Chat