F1212T148GVP - 12X12X48 N1 PNTD FLT CVR STRT SCT

Nvent Hoffman

  • $316.91 (Each)
  • $316.91 (Each)
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
F1212T148GVP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1212T148GVP
Description
12X12X48 N1 PNTD FLT CVR STRT SCT
Straight Section Lay-In Flat-Cover Type 1 No Kos, 12X12X48, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510364298 / 00783510364298
Weight per unit
52.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$316.91 (Each)
Resources
Images
 
 
F1212T148GVP - Small Image
 
F1212T148GVP - Large Image
Other Links
 
 
F1212T148GVP - Other
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
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color Code
ANSI 61
Color
Gray
Dimensions and Weight
Height
12
Width
12
Descriptions
Features
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without
Product Type
WW, Type 1, Straight Section
Description
12X12X48 N1 PNTD FLT CVR STRT SCT
extra long description
NVENT HOF F1212T148GVP WW, Type 1,
Long Description
Straight Section Lay-in Flat-Cover Type 1 no KOs, 12x12x48, Gray, Steel
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F1212T148GVP
GTIN
00783510364298
UPC
783510364298
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
52.2
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F1212T148GVP.
Jump To:

Similar Items

Similar items are close alternatives to F1212T148GVP, though they may not be 100% alike.

Eaton B-Line Series Wireway, 12" Height, 48" Length, 12" Width, G NK Wireway, Th...
  • Our Part #: 121248GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121248 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($417.01) ·
121248GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$417.01

Each

QTY:
Each
Add
12X48X12 Screw Cover Wireway Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • Our Part #: 121248GSC1NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121248-GSC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($671.97) ·
121248GSC1NK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$671.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F1212T148GVP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121248SWG Austin Electrical Enclosures 00707353023990
121248 G NK Eaton B-Line 00782051107258
121248G NK Eaton B-Line 00078205110725
4-1212SWP E-Box 00806101011354
CWSC1248NK Hammond Manufacturing 00623980017310
121248-GSC1-NK Milbank 00784572101265
F1212T148GVP nVent-Thermal Management 00783510364298
121248GFLNK Unity Manufacturing 00761515161845
S121248NK Wiegmann 00786725360406
1248NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat