121248GNK - Wway 12X12X48 N1 PNTD SC, NK

Eaton

  • $505.27 (Each)
  • $505.27 (Each)

In-Stock: 54 available at other locations ( find a store with stock)
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
121248GNK
Manufacturer
Eaton
Manufacturer's Part Number
121248 G NK
Description
Wway 12X12X48 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 12" Height, 48" Length, 12" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051107258 / 00782051107258
Weight per unit
40.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$505.27 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
54
Resources
Attachments
 
 
121248GNK - Specification Sheet
Images
 
 
121248GNK - Small Image
 
121248GNK - Large Image
Other Links
 
 
121248GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
14 GAUGE STEEL
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
12.00 In
Length
48.00 in
Width
12.00 In
Descriptions
Description
WWAY 12X12X48 N1 PNTD SC,NK
Extra Long Description
BLN 121248 G NK 4800 SC STRAIGHT SE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 12" height, 48" length, 12" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Product Type
4800 SC Straight Section W/O Ko
Additional Information
Dimensions
48.0000 IN X 12.0000 IN X 12.0000 IN
Straight Section Length
48.00 In
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
121248 G NK
GTIN
00782051107258
UPC
782051107258
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
40.08
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities &
Enclosure
NEMA 1, IP30
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:
These alternate items can be purchased instead of 121248GNK.
Jump To:

Similar Items

Similar items are close alternatives to 121248GNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 121248GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121248SWG Austin Electrical Enclosures 00707353023990
121248 G NK Eaton B-Line 00782051107258
121248G NK Eaton B-Line 00078205110725
4-1212SWP E-Box 00806101011354
CWSC1248NK Hammond Manufacturing 00623980017310
121248-GSC1-NK Milbank 00784572101265
F1212T148GVP nVent-Thermal Management 00783510364298
121248GFLNK Unity Manufacturing 00761515161845
S121248NK Wiegmann 00786725360406
1248NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat