F1010G48 - 10X10X48 N1 STRT SCT HC

Nvent Hoffman

  • $284.90 (Each)
  • $284.90 (Each)
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
F1010G48
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1010G48
Description
10X10X48 N1 STRT SCT HC
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 10X10X48, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510436100 / 00783510436100
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.90 (Each)
Resources
Images
 
 
F1010G48 - Small Image
 
F1010G48 - Large Image
Other Links
 
 
F1010G48 - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover no Knockouts
Finish
Powder Coated
Dimensions and Weight
Width
10
Height
10 in
Descriptions
Description
10X10X48 N1 STRT SCT HC
Product Type
48IN Straight Section
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F1010G48 48in Straight Se
Long Description
Straight Section Lay-in Hinged-Cover Type 1 no KOs, 10x10x48, Gray, Steel
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F1010G48
GTIN
00783510436100
UPC
783510436100
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F1010G48.
Jump To:

Cross Referenced

These items are similar to F1010G48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101048HW Austin Electrical Enclosures 00707353025925
AB-101048HWG Austin Electrical Enclosures 00707353025154
101048HSNK Eaton B-Line 00782051479287
4-1010HWP E-Box 00806101012344
CWST1048NK Hammond Manufacturing 00623980016658
101048-GHC1-NK Milbank 00784572270923
F1010G48 nVent-Thermal Management 00783510436100
101048GNK Unity Manufacturing 00761515105801

* All prices subject to change.

Begin Live Chat