CP3030 - 28.2X28.2 PNTD STL PNL

Nvent Hoffman

  • $234.77 (Each)
  • $234.77 (Each)
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
CP3030
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CP3030
Description
28.2X28.2 PNTD STL PNL
Panel, Steel, Painted, White, 28 In Overall Width, 28 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510786205 / 00783510786205
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.77 (Each)
Resources
Images
 
 
CP3030 - Small Image
 
CP3030 - Large Image
 
CP3030 - Large Image
Other Links
 
 
CP3030 - Other
 
CP3030 - Other
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
Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Height
28.2
Size
fits 30.00x30.00 in
Width
28.2
Descriptions
Description
28.2X28.2 PNTD STL PNL
Product Type
Panel
Features
These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Long Description
Panel, Steel, Painted, White, 28 in Overall Width, 28 lb
Short Description
28.2X28.2 Panel, Steel, Painted
extra long description
NVENT HOF CP3030 Panel 28.20x28.20
Additional Information
package quantity
1 ct
Standards Met
RoHS Compliant
Made in USA
yes
accessory type
Panel
Mounting Type
Panel Mount
Overall Width
28 in;716 mm
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CP3030
GTIN
00783510786205
UPC
783510786205
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Painted Steel
Packaging
Weight
28 lb
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution; Arc Flash Safety
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CP3030.
Jump To:

Cross Referenced

These items are similar to CP3030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EP3030 Hammond Manufacturing 00623980914749
CP3030 nVent-Thermal Management 00783510786205
NP3030C Wiegmann 00786725860555

* All prices subject to change.

Begin Live Chat