ASG8X8X4NK - 8X8X4 N1 GLV SC NK

Nvent Hoffman

  • $29.92 (Each)
  • $29.92 (Each)

In-Stock: 3 available locally (Laredo, TX) (change location)
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
ASG8X8X4NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASG8X8X4NK
Description
8X8X4 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 4.5 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510423308 / 00783510423308
Weight per unit
4.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.92 (Each)
Stock Availability
Laredo
3 (Check another store)
San Antonio RDC
43
All Stores
381
Resources
Images
 
 
ASG8X8X4NK - Small Image
 
ASG8X8X4NK - Large Image
Other Links
 
 
ASG8X8X4NK - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Style
Galvanized
Dimensions and Weight
Overall Length
8 in;203 mm
Width
8
Size
8.00x8.00x4.00 in
Descriptions
Description
8X8X4 N1 GLV SC NK
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 8 in Overall Length, 8 in Overall Height, 4.5 lb
Short Description
Type 1 Screw Cover Enclosure, 8 x 4 x 8 in, Painted, 8 KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASG8X8X4NK Pull Box 8.00x
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
8 in;203 mm
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASG8X8X4NK
GTIN
00783510423308
UPC
783510423308
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
4.5 lb
Weight per each
4.52
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASG8X8X4NK.
Jump To:

Similar Items

Similar items are close alternatives to ASG8X8X4NK, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 In Overall ...
  • Our Part #: 884SCGVNK
  • Laredo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 884SCGVNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.99) ·
884SCGVNK - Cooper B-Line/Cable Tray

Laredo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASG8X8X4NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-884SB Austin Electrical Enclosures 00707353006221
884 SCGV NK Eaton B-Line 00782051002294
884SCGVNK Eaton B-Line 00078205100221
884SC E-Box 00806101000051
884-SC1-NK-NP Milbank 00784572153578
ASG8X8X4NK nVent-Thermal Management 00783510423308
884SCG Unity Manufacturing 00761515250143
SC080804GNK Wiegmann 00786725316960

* All prices subject to change.

Begin Live Chat