ASE12X12X6 - 12X12X6 N1 PNTD SC

Nvent Hoffman

  • $56.73 (Each)
  • $56.73 (Each)

In-Stock: 2 available locally (Big Spring, TX) ( change location)
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
ASE12X12X6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE12X12X6
Description
12X12X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 Knockouts, 9.86 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510432201 / 00783510432201
Weight per unit
9.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.73 (Each)
Stock Availability
Big Spring
2 (Check another store)
Odessa
15
All Stores
293
Resources
Images
 
 
ASE12X12X6 - Small Image
 
ASE12X12X6 - Large Image
Other Links
 
 
ASE12X12X6 - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Style
Painted
Finish
Powder Coated
Dimensions and Weight
Overall Length
12 in;305 mm
Width
12
Size
12.00x12.00x6.00 in
Descriptions
Description
12X12X6 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 10 Knockouts, 9.86 lb
Short Description
Type 1 Screw Cover Enclosure, 12 x 6 x 12 in, Painted, No KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE12X12X6 Pull Box 12.00
Additional Information
Enclosure Type
Nema 1
Overall Width
6 in;152 mm
Overall Height
12 in;305 mm
Knockouts
Yes
Number of Knockouts
10
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE12X12X6
GTIN
00783510432201
UPC
783510432201
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
9.86 lb
Weight per each
9.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASE12X12X6.
Jump To:

Similar Items

Similar items are close alternatives to ASE12X12X6, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overal...
  • MFR Part #: 12126SC
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 4 ($396.36) ·
12126SC - Unity Manufacturing

Check local availability

Total Availability: In Stock

Book Price

$99.09

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Wid...
  • MFR Part #: 12126 SC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.72) ·
12126SC - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$49.72

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall ...
  • MFR Part #: ASE12X12X6NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($56.73) ·
ASE12X12X6NK - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$56.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASE12X12X6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126SBGK Austin Electrical Enclosures 00707353028629
12126SC Eaton B-Line 00782051225907
12126SCPKO E-Box 00806101004707
CSKO12126 Hammond Manufacturing 00623980360782
12126-SC1 Milbank 00784572101333
ASE12X12X6 nVent-Thermal Management 00783510432201
12126SC Unity Manufacturing 00761515225905
SC121206 Wiegmann 00786725314003
12126SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat