AS125SS - 1-1/4" SS Ot Hole Seal

Nvent Hoffman

  • $74.56 (Each)
  • $74.56 (Each)

  • $745.60 (Per 10)

In-Stock: 2 available locally (Henderson, TX) (change location)
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
AS125SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AS125SS
Description
1-1/4" SS Ot Hole Seal
Hol-Sealers Hole Seal, 2.19-Inch Diameter, Brushed, Stainless Steel 304
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510594701 / 00783510594701
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.56 (Each)
Standard Packaging
$745.60 (Per 10)
Stock Availability
Henderson
2 (Check another store)
Nacogdoches
0
All Stores
17
Resources
Images
 
 
AS125SS - Small Image
 
AS125SS - Large Image
Other Links
 
 
AS125SS - Other
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
Stainless Steel 304
Material, Color, and Finish
Finish
POLISHED
Color
Unpainted
Dimensions and Weight
Size
2.19 Dia in
Descriptions
Description
1-1/4" SS OT HOLE SEAL
Product Type
Stainless Hole Seals 1.25in
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
extra long description
NVENT HOF AS125SS Stainless Hole Se
Long Description
Hol-Sealers Hole Seal, 2.19-inch Diameter, Brushed, Stainless Steel 304
Additional Information
accessory type
Hole Seals
ip rating
IP66
Manufacturer Information
Manufacturers Part Number
AS125SS
Brand
Nvent Hoffman
GTIN
00783510594701
UPC
783510594701
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight per each
1.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
15 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AS125SS.
Jump To:

Similar Items

Similar items are close alternatives to AS125SS, though they may not be 100% alike.

Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder C...
  • Our Part #: S125SS
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S125SS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($59.53) ·
S125SS - Cooper B-Line/Cable Tray

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AS125SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S125SS Eaton B-Line 00782051485646
HP125SS Hammond Manufacturing 00623980410883
AS125SS nVent-Thermal Management 00783510594701
WAS125SS Wiegmann 00786725490950

* All prices subject to change.

Begin Live Chat