A606CHNF - 6X6X4 N4 CH CLMP CVR

Nvent Hoffman

  • $185.07 (Each)
  • $185.07 (Each)

  • $1,480.56 (Per 8)

In-Stock: 1 available locally (Bridgeport, TX) (change location)
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
A606CHNF
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A606CHNF
Description
6X6X4 N4 CH CLMP CVR
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 6 In Overall Width, 6 In Overall Length, 4 In Overall Height, 34.4 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510557102 / 00783510557102
Weight per unit
34.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.07 (Each)
Standard Packaging
$1,480.56 (Per 8)
Stock Availability
Bridgeport
1 (Check another store)
DFW RDC
3
All Stores
91
Resources
Images
 
 
A606CHNF - Small Image
 
A606CHNF - Large Image
Specifications Sheets
 
 
A606CHNF - Specification Sheet
Other Links
 
 
A606CHNF - Other
 
A606CHNF - Other
 
A606CHNF - Other
 
A606CHNF - Other
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
Steel
Cover Type
Type 4 Continuous Hinge
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
6 in;152 mm
Width
6
Size
6.00x6.00x4.00 in
Descriptions
Product Type
Junction Box
Description
6X6X4 N4 CH CLMP CVR
Long Description
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 6 in Overall Width, 6 in Overall Length, 4 in Overall Height, 34.4 lb
Short Description
8X8X4 N12 Junction Box, Steel, Gray
Special Features
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
Features
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
extra long description
NVENT HOF A606CHNF CHNF Box 6.00x6.
Additional Information
Enclosure Type
NEMA 4;NEMA 12;NEMA 13
Mounting Type
Bracket Mount
Finish/Coating
Polyester Powder Paint
ip rating
IP66
Overall Width
6 in;152 mm
Standards Met
UL 50, 50E Listed Type 4, 12, 13 File No. E27567;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E27567;UL 508A Listed Type 4, 12, 13 File No. E61997;RoHS Compliant
Made in USA
yes
Overall Height
4 in;102 mm
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A606CHNF
GTIN
00783510557102
UPC
783510557102
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight
34.4 lb
Weight per each
34.4
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Indoor or Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A606CHNF.
Jump To:

Similar Items

Similar items are close alternatives to A606CHNF, though they may not be 100% alike.

Eaton B-Line Series Jic Panel Enclosure, 6" Height, 4" Length, 6" Width, Nema 4,...
  • Our Part #: 6644CHC
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 664-4CHC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.62) ·
6644CHC - Cooper B-Line/Cable Tray

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A606CHNF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-664JFH Austin Electrical Enclosures 00707353007792
664-4CHC Eaton B-Line 00782051740202
JH664N6 E-Box 00806101015680
1414N4PHE Hammond Manufacturing 00623980345406
HC664JIC4 Milbank 00784572112698
A606CHNF nVent-Thermal Management 00783510557102
BN4060604CH Wiegmann 00786725378258

* All prices subject to change.

Begin Live Chat