A20H1608GQRLP - Hoff A20H1608GQRLP NM4X FBRGLS Enc

Nvent Hoffman

  • $1464.52 (Each)
  • $1,464.52 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
A20H1608GQRLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20H1608GQRLP
Description
Hoff A20H1608GQRLP NM4X FBRGLS Enc
Hinge Cover Enclosure Quick-Release Type 4X, 20.19X16.25X8.00, Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4x, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510295004 / 00783510295004
Weight per unit
19.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,464.52 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Other Links
 
 
A20H1608GQRLP - Other
 
A20H1608GQRLP - Other
 
A20H1608GQRLP - Other
Images
 
 
A20H1608GQRLP - Small Image
 
A20H1608GQRLP - Large Image
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
Gray
Finish
Smooth Matte
Dimensions and Weight
Depth
8
Height
20.19
Size
20.19x16.25x8.00 in
Width
16.25
Descriptions
Description
HOFF A20H1608GQRLP NM4X FBRGLS ENC
Extra Long Description
NVENT HOF A20H1608GQRLP Enclosure 2
Features
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
Long Description
Hinge Cover Enclosure Quick-Release Type 4X, 20.19x16.25x8.00, Gray, Fiberglass
Product Type
Enclosure 20.19X16.25X8.00
Short Description
Enclosure 20.19x16.25x8.00
Additional Information
Ip Rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A20H1608GQRLP
GTIN
00783510295004
UPC
783510295004
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
19.8
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
Nema Rating
4X
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
4 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of A20H1608GQRLP.
Jump To:

Cross Referenced

These items are similar to A20H1608GQRLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ20168L Hammond Manufacturing 00623980951324
A-20H1608GQRLP nVent-Thermal Management 00783510295004
A-20H1606GQRLP nVent-Thermal Management 00783510226107
A-20H1610GQRLP nVent-Thermal Management 00783510226701
U-U504020 nVent-Thermal Management 00783510336806
HP2016B Thomas & Betts 00034481115229
AN2016 Vynckier Enclosure Systems 00635394024181

* All prices subject to change.

Begin Live Chat