A202008LP - 20X20X8 N12 CH XLMP CVR

Nvent Hoffman

  • $739.39 (Each)
  • $739.39 (Each)

In-Stock: 1 available locally (Sulphur, LA) ( change location)
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
A202008LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A202008LP
Description
20X20X8 N12 CH XLMP CVR
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), White (Inside);Gray (Door), 20 In Overall Width, 20 In Overall Length, 8 In Overall Height, 32.04 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510281700 / 00783510281700
Weight per unit
32.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$739.39 (Each)
Stock Availability
Sulphur
1 (Check another store)
Alexandria
2
All Stores
18
Resources
Images
 
 
A202008LP - Small Image
 
A202008LP - Large Image
 
A202008LP - Large Image
Specifications Sheets
 
 
A202008LP - Specification Sheet
Other Links
 
 
A202008LP - Other
 
A202008LP - Other
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
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color
White (Inside);ANSI 61 Gray (Outside)
Finish
Powder Coated
Dimensions and Weight
Overall Length
20 in;508 mm
Width
20
Size
20.00x20.00 8.00 in
Height
20
Depth
8
Descriptions
Product Type
Wall-Mount Enclosure
Description
20X20X8 N12 CH XLMP CVR
Long Description
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);ANSI 61 Gray (Outside), White (Inside);Gray (Door), 20 in Overall Width, 20 in Overall Length, 8 in Overall Height, 32.04 lb
Short Description
24X24X8 Wall-Mount Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside)
Special Features
Continuously Welded and Ground Smooth External Wall-Mounting Brackets;Formed External Return Flanges Around All Sides of Enclosure Opening;Screw-Down Door Clamps
extra long description
NVENT HOF A202008LP Enclosure 20.00
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Additional Information
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
Finish/Coating
White (Inside);Gray (Door)
ip rating
IP65
Overall Width
20 in;508 mm
Overall Height
8 in;203 mm
Standards Met
UL 508A Listed;cUL Listed;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A202008LP
GTIN
00783510281700
UPC
783510281700
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight
32.04 lb
Weight per each
32.04
Carton
1
Uses, Certifications, and Standards
Application
Applications Requiring a Bright White Interior to Increase Control Visibility
nema rating
12 Indoor, dust-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:
These alternate items can be purchased instead of A202008LP.
Jump To:

Similar Items

Similar items are close alternatives to A202008LP, though they may not be 100% alike.

Single Solid Door Enclosure, Steel, Wall Mount, White (Inside);Ansi 61 Gray (Out...
  • MFR Part #: 20208-12
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($829.83) ·
2020812 - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$829.83

Each

QTY:
Each
Add
Wall-Mount Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, Polyeste...
  • MFR Part #: A20H20BLP
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,078.43) ·
A20H20BLP - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$1,078.43

Each

QTY:
Each
Add
Concept Single-Door Enclosure, 20.00X20.00X8.00, Gray, Steel
  • MFR Part #: CSD20208
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($614.69) ·
CSD20208 - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$614.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A202008LP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-20208N Austin Electrical Enclosures 00707353006290
20208-12 Eaton B-Line 00782051801200
20208N12 E-Box 00806101017110
1418D8 Hammond Manufacturing 00623980365008
M12S-202008 Milbank 00784572115521
A202008LP nVent-Thermal Management 00783510281700
N12202008 Wiegmann 00786725343102
A202006LP nVent-Thermal Management 00783510280406
A20H20ALP nVent-Thermal Management 00783510243401
A20H20BLP nVent-Thermal Management 00783510244309
CSD16206 nVent-Thermal Management 00783510773205
CSD16206LG nVent-Thermal Management 00783510158590
CSD16208 nVent-Thermal Management 00783510774004
CSD16208LG nVent-Thermal Management 00783510159399
CSD20206 nVent-Thermal Management 00783510773403
CSD20206LG nVent-Thermal Management 00783510158798
CSD20208 nVent-Thermal Management 00783510774202
CSD20208LG nVent-Thermal Management 00783510159597
CSD20208ST nVent-Thermal Management 00783510144579
G600400225G nVent-Thermal Management 00783510189877
1038500 Rittal 00639889373471
WM202006NC Rittal 00639889831209
NSYS3DC5520 Schneider Electric 00785901897095

* All prices subject to change.

Begin Live Chat