A1212CHNF - 12X12X6 N4 CH CLMP CVR

Nvent Hoffman

  • $298.59 (Each)
  • $298.59 (Each)

  • $597.18 (Per 2)

In-Stock: 12 available locally (Hobbs, NM) (change location)
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
A1212CHNF
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1212CHNF
Description
12X12X6 N4 CH CLMP CVR
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 29.7 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510554804 / 00783510554804
Weight per unit
29.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.59 (Each)
Standard Packaging
$597.18 (Per 2)
Stock Availability
Hobbs
12 (Check another store)
Odessa
38
All Stores
126
Resources
Images
 
 
A1212CHNF - Small Image
 
A1212CHNF - Large Image
Other Links
 
 
A1212CHNF - Other
 
A1212CHNF - Other
 
A1212CHNF - Other
 
A1212CHNF - Other
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
Steel
Cover Type
Type 4 Continuous Hinge
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
12 in;305 mm
Width
12
Size
12.00x12.00x6.00 in
Descriptions
Product Type
Junction Box
Description
12X12X6 N4 CH CLMP CVR
Long Description
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 in Overall Width, 12 in Overall Length, 6 in Overall Height, 29.7 lb
Short Description
8X8X4 N12 Junction Box, Steel, Gray
Special Features
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
Features
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
extra long description
NVENT HOF A1212CHNF CHNF Box 12.00x
Additional Information
Enclosure Type
NEMA 4;NEMA 12;NEMA 13
Mounting Type
Bracket Mount
Finish/Coating
Polyester Powder Paint
ip rating
IP66
Overall Width
12 in;305 mm
Overall Height
6 in;152 mm
Standards Met
UL 50, 50E Listed Type 4, 12, 13 File No. E27567;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E27567;UL 508A Listed;Type 4, 12, 13 File No. E61997;cUL Listed per CSA C22.2 No. 94;Type 4, 12, 13 File No. E61997;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1212CHNF
GTIN
00783510554804
UPC
783510554804
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight
29.7 lb
Weight per each
29.7
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Indoor or Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A1212CHNF.
Jump To:

Similar Items

Similar items are close alternatives to A1212CHNF, though they may not be 100% alike.

Hinge Cover Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, 6 In Ov...
  • Our Part #: 121264CHC
  • Hobbs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12126-4CHC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($240.63) ·
121264CHC - Cooper B-Line/Cable Tray

Hobbs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$240.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A1212CHNF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126JFH Austin Electrical Enclosures 00707353007846
12126-4CHC Eaton B-Line 00782051740554
JH12126N4 E-Box 00806101015741
1414N4PHL6 Hammond Manufacturing 00623980346403
HC12126JIC4 Milbank 00784572112599
A1212CHNF nVent-Thermal Management 00783510554804
BN4121206CH Wiegmann 00786725378432

* All prices subject to change.

Begin Live Chat