CHK018186 - 18X18X6IN Hinge CVR

Hammond MFG.

  • $107.49 (Each)
  • $107.49 (Each)
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
CHK018186
Manufacturer
Hammond MFG.
Manufacturer's Part Number
CHKO18186
Description
18X18X6IN Hinge CVR
N1 Hinge Cover W/Ko'S - 18 X 18 X 6 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980361192 / 00623980361192
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.49 (Each)
Resources
Images
 
 
CHK018186 - Small Image
 
CHK018186 - Large Image
Attachments
 
 
CHK018186 - Specification Sheet
Other Links
 
 
CHK018186 - Other
 
CHK018186 - Other
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
MILD STEEL
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
18 in x 18 in x 6 in
Descriptions
Description
18X18X6IN HINGE CVR
Product Type
Hinge Cover W/Ko'S 18X18X6
extra long description
HMND CHKO18186 HINGE COVER W/KO'S 1
Long Description
N1 Hinge Cover w/KO's - 18 x 18 x 6 - Steel/Gray
Special Features
Formed and spot welded from 16 or 14 gauge steel depending on size. Formed steel covers close by use of slotted quarter turn latch. Full swing door using butt hinges. Easily removed knockouts on all 4 sides (see drawings for sizes and locations). Through holes in back for wall mounting. Grounding location embossed in body.
Additional Information
Cable Entry
Knock Outs
Manufacturer Information
Manufacturers Part Number
CHKO18186
Brand
Hammond MFG.
GTIN
00623980361192
UPC
623980361192
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N1 Hinge Cover w/KO's
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL
Application
Designed for general purpose indoor commercial use as a junction, pull or switch box. Hinged cover with latch provides easy access during installation and maintenance.
nema rating
type-1
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHK018186.
Jump To:

Cross Referenced

These items are similar to CHK018186 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18186HCGK Austin Electrical Enclosures 00707353031193
AB-18186HCK Austin Electrical Enclosures 00707353030486
18186HC Eaton B-Line 00782051003635
18186HCPKO E-Box 00806101006510
CHKO18186 Hammond Manufacturing 00623980361192
AHE18X18X6 nVent-Thermal Management 00783510512804
RC-18186-HC1 Rittal 00639889820500
A181806 Wiegmann 00786725302901

* All prices subject to change.

Begin Live Chat