1418N4SSE10 - 24X20X10 N4X SS4 CH Clamp CVR

Hammond MFG.

  • $2160.86 (Each)
  • $2,160.86 (Each)

In-Stock: 2 available locally (Gonzales, LA) (change location)
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
1418N4SSE10
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1418N4SSE10
Description
24X20X10 N4X SS4 CH Clamp CVR
N4X Wallmount Encl W/Panel - 24 X 20 X 10 - 304 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980384900 / 00623980384900
Weight per unit
66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,160.86 (Each)
Stock Availability
Gonzales
2 (Check another store)
Baton Rouge
0
All Stores
2
Resources
Images
 
 
1418N4SSE10 - Small Image
 
1418N4SSE10 - Large Image
Attachments
 
 
1418N4SSE10 - Specification Sheet
Other Links
 
 
1418N4SSE10 - Other
 
1418N4SSE10 - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
24 in x 20 in x 10 in
Descriptions
Description
24X20X10 N4X SS4 CH CLAMP CVR
Long Description
N4X Wallmount Encl w/panel - 24 x 20 x 10 - 304 SS
Special Features
Formed 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure excludes flowing liquids and contaminants. Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Provision for padlocking. Seaml
Product Type
Nema 4X SS Encl 24X20X10
extra long description
HMND 1418N4SSE10 NEMA 4X SS ENCL
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1418N4SSE10
GTIN
00623980384900
UPC
623980384900
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 4X Stainless Steel Wallmount Enclosure
Packaging
Weight per each
66
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1418N4SSE10.
Jump To:

Cross Referenced

These items are similar to 1418N4SSE10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-242010NFX Austin Electrical Enclosures 00707353008096
242010-4XS Eaton B-Line 00782051407426
S242010N4X E-Box 00806101019053
1418N4SSE10 Hammond Manufacturing 00623980384900
M4XS-242010 Milbank 00784572116979
A24H2010SSLP nVent-Thermal Management 00783510241605
SSN4242010 Wiegmann 00786725376209

* All prices subject to change.

Begin Live Chat