1414N4SSK - 12X10X5 N4X Lo CLMP CVR

Hammond MFG.

  • $644.19 (Each)
  • $644.19 (Each)
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
1414N4SSK
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1414N4SSK
Description
12X10X5 N4X Lo CLMP CVR
N4X J Box, Lift Off Cover W/Panel - 12 X 10 X 5 - 304 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980295268 / 00623980295268
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$644.19 (Each)
Resources
Images
 
 
1414N4SSK - Small Image
 
1414N4SSK - Large Image
Attachments
 
 
1414N4SSK - Specification Sheet
Other Links
 
 
1414N4SSK - Other
 
1414N4SSK - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
12 in x 10 in x 5 in
Descriptions
extra long description
HMND 1414N4SSK 12X10X5 CLAMP COVER
Description
12X10X5 N4X LO CLMP CVR
Product Type
12X10X5 Clamp Cover 304SS Jic
Long Description
N4X J Box, Lift Off Cover w/panel - 12 x 10 x 5 - 304 SS
Special Features
Formed from 14 gauge 304 stainless steel. Smooth, continuously welded seams. Welded brackets provide for enclosure mounting. Lift-Off cover is secured with stainless steel clamps and screws. Seamless poured-in place gasket. All models larger than 4" x 4" include a removable 14 gauge inner panel. Tapped studs are provided for mounting inner panels. A bonding stud is provided on the door and a grounding stud is provided in the enclosure.
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1414N4SSK
GTIN
00623980295268
UPC
623980295268
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4X J Box, Lift Off Cover w/panel
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem.
nema rating
13;3R;4X
standard
CSA, UL, CE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1414N4SSK.
Jump To:

Cross Referenced

These items are similar to 1414N4SSK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12105JFCX Austin Electrical Enclosures 00707353034156
12105-4XSLC Eaton B-Line 00782051700480
SJCC12106 E-Box 00806101018766
1414N4SSK Hammond Manufacturing 00623980295268
A12106NFSS nVent-Thermal Management 00783510569501
BN4121005SS Wiegmann 00786725378951
BN4121006SS Wiegmann n/a

* All prices subject to change.

Begin Live Chat