H1640S304SS - 13/16X1-5/8 Slot SS 10' Strut

Haydon Corporation

  • $10.11 (Each)
  • $10.11 (Each)

  • $1,010.69 (Per 100)

  • $5,053.45 (Per 500)
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
H1640S304SS
Manufacturer
Haydon Corporation
Manufacturer's Part Number
Description
13/16X1-5/8 Slot SS 10' Strut
Channel, 2 In Center Spacing, 0.294 SQ.In Cross Sectional Area, 304 Grade, 1-5/8 In Height, 10 FT Length, Stainless Steel Material, 1 - Channels, 100 PK;500 CT Package Quantity, 9/16 X 1-1/8 In Slot Size, H-Struct(R) Sub Brand, 14 Ga Thickness, 0.98 LB Weight, 1-5/8 In Width
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
-
UPC/EAN/GTIN
88756671608
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$10.11 (Each)
Carton
$5,053.45 (Per 500)
Standard Packaging
$1,010.69 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
1,360
Resources
Images
 
 
H1640S304SS - Small Image
 
H1640S304SS - Large Image
Specifications Sheets
 
 
H1640S304SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,360