PB3 - 3HOLE Oil Tight PB Encl

Wiegmann

  • $236.58 (Each)
  • $236.58 (Each)
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
PB3
Manufacturer
Wiegmann
Manufacturer's Part Number
PB3
Description
3HOLE Oil Tight PB Encl
N4 30.5 MM 3 Pushbutton Enclosure 8X3.2X2.7 Carbon Steel - Gray
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/EAN/GTIN
786725430154 / 0786725430154 / 00786725430154
Weight per unit
3 L
Price & Packaging
Minimum Order Quantity
1
Unit
$236.58 (Each)
Resources
Images
 
 
PB3 - Small Image
 
PB3 - Large Image
Attachments
 
 
PB3 - Specification Sheet
Other Links
 
 
PB3 - Other
 
PB3 - Other
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
Ansi-61 Gray Textured
Housing Material
Carbon Steel
Dimensions and Weight
Width
3
Depth
8
Height
8
Size
8" H x 3.25" W x 2.81" D
Descriptions
Product Type
N4 30.5 MM 3 PB Encl 8X3.2X2.7 CS -Gray
Description
3HOLE OIL TIGHT PB ENCL
extra long description
WIEG PB3 N4 30.5 MM 3 PB ENCL 8X3.2
Long Description
N4 30.5 MM 3 Pushbutton Enclosure 8X3.2X2.7 Carbon Steel - Gray
Construction
Continuously welded seams
Special Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Grounding provisions provided.
Additional Information
Number of Holes
3
Manufacturer Information
Brand
WIEGMANN
series
PB
GTIN
00786725430154
UPC
786725430154
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Standard Push Button Enclosure
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
nema rating
4
standard
cULus
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Mounting
External Mounting Plates
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PB3.
Jump To:

Cross Referenced

These items are similar to PB3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PV3 Eaton B-Line 00782051702446
3PB E-Box 00806101021025
E3PB nVent-Thermal Management 00783510580308
PB3 Wiegmann 00786725430154
1435C Hammond Manufacturing 00623980405803

* All prices subject to change.

Begin Live Chat