54060 - HBL 1G WP 1" Extn RNG Gry

Bell

  • $9.01 (Each)
  • $9.01 (Each)

  • $225.21 (Per 25)

  • $900.83 (Per 100)

In-Stock: 24 available locally (West Dallas, TX) (change location)
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
54060
Manufacturer
Bell
Manufacturer's Part Number
5406-0
Description
HBL 1G WP 1" Extn RNG Gry
1 In. Deep Extension - 4-1/2 In. X 2-3/4 In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169540602 / 0050169540602 / 00050169540602
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.01 (Each)
Carton
$9.01 (Each)
Standard Packaging
$225.21 (Per 25)
Stock Availability
West Dallas
24 (Check another store)
DFW RDC
193
All Stores
1,443
Resources
Images
 
 
54060 - Small Image
 
54060 - Large Image
 
54060 - Large Image
 
54060 - Large Image
 
54060 - Large Image
 
54060 - Large Image
Attachments
 
 
54060 - Specification Sheet
Other Links
 
 
54060 - Other
 
54060 - Other
 
54060 - Other
 
54060 - Other
 
54060 - Other
 
54060 - Other
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1
Width
2.95
Size
4.5 H x 2.75 W x 1 D
Descriptions
Features
Provides additional capacity needed for NEC box fill requirements.
extra long description
RACO 5406-0 1G WP EXTENSION RING 1
Product Type
Weatherproof Boxes & Extensions
Description
HBL 1G WP 1" EXTN RNG GRY
Long Description
1 In. Deep Extension - 4-1/2 In. x 2-3/4 In.
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 1 IN deep, powder coat finish, installation hardware and gasket provided
Additional Information
pallet quantity
3000
Knockouts
FALSE
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5406-0
GTIN
00050169540602
UPC
050169540602
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Extension/Adapter
Packaging
Standard Package
25
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Accessory
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,443

Location search:

* All prices subject to change.

Begin Live Chat