WSPEMUNV - Sensor

NX Lighting Controls

  • $51.43 (Each)
  • $51.43 (Each)
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
WSPEMUNV
Manufacturer
NX Lighting Controls
Manufacturer's Part Number
WSPEMUNV
Description
Sensor
N/A Passive Infrared and Photocell, N/A, Voltage Rating: Line Voltage, 120 V-277 V and Low Voltage, 24 VDC, Operating Temperature: -40 to 149 °F and -40 to 65 °C, Mounting Type: High Mount and Low Mount and End Mount and Fixture Mount, Environmental Conditions: Indoor and Outdoor and Low Temperature (-40° C), Color: White, Compliance: Buy American 52.225-9 and Buy American (Taa) 52.225-11 and Ip65
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
N/A
UPC/EAN/GTIN
640181200839 / 0640181200839 / 00640181200839
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.43 (Each)
Resources
Images
 
 
WSPEMUNV - Large Image
 
WSPEMUNV - Large Image
 
WSPEMUNV - Small Image
Attachments
 
 
WSPEMUNV - Specification Sheet
Other Links
 
 
WSPEMUNV - Other
 
WSPEMUNV - Other
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
Line Voltage, 120 V-277;Low Voltage, 24
Material, Color, and Finish
Color
White
Descriptions
Product Type
Wspii Hbay SNSR End MNT Unv
Description
SENSOR
Long Description
N/A Passive Infrared and Photocell, N/A, Voltage Rating: Line Voltage, 120 V-277 V and Low Voltage, 24 VDC, Operating Temperature: -40 to 149 °F and -40 to 65 °C, Mounting Type: High Mount and Low Mount and End Mount and Fixture Mount, Environmental Conditions: Indoor and Outdoor and Low Temperature (-40° C), Color: White, Compliance: Buy American 52.225-9 and Buy American (TAA) 52.225-11 and IP65
extra long description
HBA WSPEMUNV WSPII HBAY SNSR END MN
Additional Information
supply voltage
Low Voltage;120-480
Manufacturer Information
Manufacturers Part Number
WSPEMUNV
Brand
NX Lighting Controls
GTIN
00640181200839
UPC
640181200839
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Sensors;Controls
Packaging
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to 149
Application
Garages;Gymnasiums;Cold Storage;Parking Lots;Manufacturing Floors;Site/Area;Warehouses
Mounting
High Mount;Low Mount;End Mount;Fixture Mount
environmental conditions
Indoor;Outdoor;Low Temperature (-40° C)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat