SG3A0150KB - D16 SNTL-G 3PH 150KVA 480D-208Y/120V Al 60HZ 150C

HPS

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG3A0150KB
Manufacturer
HPS
Manufacturer's Part Number
SG3A0150KB
Description
D16 SNTL-G 3PH 150KVA 480D-208Y/120V Al 60HZ 150C
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 150 Kva, 3PH, Aluminum Wound
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
803423123673 / 00803423123673
Weight per unit
870 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SG3A0150KB - Large Image
Attachments
 
 
SG3A0150KB - Specification Sheet
Brochures
 
 
SG3A0150KB - Brochure
Tech Bulletins
 
 
SG3A0150KB - Tech Bulletin
Other Links
 
 
SG3A0150KB - Other
 
SG3A0150KB - Other
 
SG3A0150KB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3PH Delta-Wye-N
Number of Phases
3
Dimensions and Weight
Length
29.5
Height
44.5
Width
31.5
Descriptions
Description
D16 SNTL-G 3PH 150KVA 480D-208Y/120V AL 60HZ 150C
Product Type
D16 SNTL-G 3PH 150KVA 480D-208Y/120V Al 60HZ 150C 3R
Features
Optional infrared windows available
Long Description
600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 150 kVA, 3PH, Aluminum Wound
Short Description
3PH 150kVA 480D-208Y/120V 150C
Special Features
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs.
extra long description
3PH 150kVA 480D-208Y/120V AL 150C
Additional Information
kva rating
150
Secondary Voltage
208Y/120
Primary Voltage
480D
Number of Taps
ST-20 compliant
Manufacturer Information
Manufacturers Part Number
SG3A0150KB
Brand
HPS
GTIN
00803423123673
UPC
803423123673
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Three Phase
Packaging
Weight per each
870
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA, UL
Enclosure
DH4-N3R - Indoor or Outdoor
Mounting
Floor Mount
Application
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SG3A0150KB.
Jump To:

Similar Items

Similar items are close alternatives to SG3A0150KB, though they may not be 100% alike.

Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 201...
  • Our Part #: V48M28T4916
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: V48M28T4916
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6,751.26) ·
V48M28T4916 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,751.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat