V48M28T4916 - 150KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150

Eaton

  • $6751.26 (Each)
  • $6,751.26 (Each)
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
V48M28T4916
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T4916
Description
150KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150
Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 2, FR943, 220°C, 150 Kva, FL/Wall MT Uprt, 3-Phase, PV: 480V Delta, SV: 208Y/120, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 150 Kva, WS60, 280B
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147272 / 00786680147272
Weight per unit
1270 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,751.26 (Each)
Resources
Images
 
 
V48M28T4916 - Small Image
 
V48M28T4916 - Large Image
 
V48M28T4916 - Video
Attachments
 
 
V48M28T4916 - Specification Sheet
Brochures
 
 
V48M28T4916 - Brochure
Other Links
 
 
V48M28T4916 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Descriptions
Description
150KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Product Type
150KVA 3PH 480-208Y/120 150C
extra long description
ETN V48M28T4916 150KVA 3PH 480-208Y
Long Description
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, FR943, 220°C, 150 kVA, Fl/wall mt uprt, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 150 kVA, WS60, 280B
Special Features
Fungus-resistent varnished core and coil
Additional Information
media
Yes
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Insulation Class
220 °C
dimensions
31.5000 IN X 34.5000 IN X 51.0000 IN
kva rating
150
Tap Size
2 at +2.5%, 4 at -2.5%
Manufacturer Information
Manufacturers Part Number
V48M28T4916
Brand
Eaton
GTIN
00786680147272
UPC
786680147272
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
1270
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,DOE2016 Efficient
Mounting
Floor or wall, upright only
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V48M28T4916.
Jump To:

Similar Items

Similar items are close alternatives to V48M28T4916, though they may not be 100% alike.

150KVA 3PH 480-208Y/120 150C Rise Transformer
  • Our Part #: T48LH2Y150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T48LH2Y-150
  • Manufacturer: FPT
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T48LH2Y150 - Electro-Mechanical Corp.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
150KVA 3PH 480-208Y/120 DOE2016 150C Rise TFMR
  • Our Part #: T3150K0013B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T3150K0013B
  • Manufacturer: Acme Electric
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T3150K0013B - Acme Electric

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distrib...
  • Our Part #: SG3A0150KB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SG3A0150KB
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SG3A0150KB - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat