SG3A0112KB - D16 SNTL-G 3PH 112.5KVA 480D-208Y/120V Al 60HZ 150

HPS

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG3A0112KB
Manufacturer
HPS
Manufacturer's Part Number
SG3A0112KB
Description
D16 SNTL-G 3PH 112.5KVA 480D-208Y/120V Al 60HZ 150
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 112 Kva, 3PH, Aluminum Wound
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
803423123611 / 00803423123611
Weight per unit
680 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
SG3A0112KB - Other
 
SG3A0112KB - Other
 
SG3A0112KB - Other
Images
 
 
SG3A0112KB - Large Image
Attachments
 
 
SG3A0112KB - Specification Sheet
Brochures
 
 
SG3A0112KB - Brochure
Tech Bulletins
 
 
SG3A0112KB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Phase
3PH Delta-Wye-N
Dimensions and Weight
Length
27.0
Width
28.3
Height
36.0
Descriptions
Description
D16 SNTL-G 3PH 112.5KVA 480D-208Y/120V AL 60HZ 150
Product Type
D16 SNTL-G 3PH 112.5KVA 480D-208Y/120V Al 60HZ 150C 3R
extra long description
HMND SG3A0112KB D16 SNTL-G 3PH 112.
Features
Optional infrared windows available
Long Description
600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 112 kVA, 3PH, Aluminum Wound
Special Features
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs.
Additional Information
Secondary Voltage
208Y/120
Primary Voltage
480D
Number of Taps
ST-20 compliant
kva rating
112
Manufacturer Information
Manufacturers Part Number
SG3A0112KB
Brand
HPS
GTIN
00803423123611
UPC
803423123611
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Three Phase
Packaging
Weight per each
680
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA, UL
Enclosure
DH3-N3R - Indoor or Outdoor
Mounting
Floor Mount with Optional Wall/Ceiling Mount
Application
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SG3A0112KB.
Jump To:

Similar Items

Similar items are close alternatives to SG3A0112KB, though they may not be 100% alike.

Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 201...
  • Our Part #: V48M28T1216
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: V48M28T1216
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5,437.75) ·
V48M28T1216 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5,437.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat