Q1C0ESCB - Buck Boost Potted 1PH 1PH 1KVA 120/240-16/32 Cu

HPS Universal™

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q1C0ESCB
Manufacturer
HPS Universal™
Manufacturer's Part Number
Q1C0ESCB
Description
Buck Boost Potted 1PH 1PH 1KVA 120/240-16/32 Cu
Buck-Boost Transformer, 120X240 PV, 16X32 SV
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Buck & Boost Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
803423033859 / 00803423033859
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Q1C0ESCB - Small Image
 
Q1C0ESCB - Large Image
Attachments
 
 
Q1C0ESCB - Specification Sheet
Other Links
 
 
Q1C0ESCB - Other
 
Q1C0ESCB - Other
Brochures
 
 
Q1C0ESCB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
10.56
Length
5.19
Width
5.88
Descriptions
Description
BUCK BOOST POTTED 1PH 1PH 1KVA 120/240-16/32 CU
Product Type
Buck Boost Potted 1PH 1PH 1KVA 120/240-16/32 Cu
extra long description
HMND Q1C0ESCB BUCK BOOST POTTED 1PH
Long Description
Buck-Boost Transformer, 120x240 PV, 16x32 SV
Special Features
Encapsulated transformers can be used to buck and boost voltage in single and three phase applications where supply voltages are frequently above or below nominal. These transformers can also be used in low voltage transformer application.
Manufacturer Information
Manufacturers Part Number
Q1C0ESCB
Brand
HPS Universal™
GTIN
00803423033859
UPC
803423033859
Taxonomies, Classifications, and Categories
Type
Transformer > Dry Type > Buck-Boost
Category Description
BUCK & BOOST TRANSFORMERS
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
CSA, UL, Class 1 Div II
Application
General purpose for raising supply voltage caused by line drop or equipment demand on the distribution system, or lower voltage caused by increased system voltages due to supply line adjustments
Enclosure
NQ3-N3R - Indoor or Outdoor
Temperature Rating
Typical 30 Average/ 40 Maximum
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of Q1C0ESCB.
Jump To:

Similar Items

Similar items are close alternatives to Q1C0ESCB, though they may not be 100% alike.

Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 67P, 60 H...
  • Our Part #: S10N06P16P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S10N06P16P
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($458.68) ·
S10N06P16P - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$458.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat