S10N06P16P - 1.5KVA Buck Boost Transformer 1PH 120X240-16/32V

Eaton

  • $703.64 (Each)
  • $703.64 (Each)

Available from manufacturer.
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
S10N06P16P
Manufacturer
Eaton
Manufacturer's Part Number
S10N06P16P
Description
1.5KVA Buck Boost Transformer 1PH 120X240-16/32V
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 67P, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 1.5 Kva, Indoor-Outdoor, 3C
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated To Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680073632 / 00786680073632
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$703.64 (Each)
Stock Availability
Terrell
0
Tyler
0
All Stores
0
Resources
Tech Bulletins
 
 
S10N06P16P - Tech Bulletin
Other Links
 
 
S10N06P16P - Other
 
S10N06P16P - Other
 
S10N06P16P - Other
 
S10N06P16P - Other
Brochures
 
 
S10N06P16P - Brochure
Attachments
 
 
S10N06P16P - Specification Sheet
Images
 
 
S10N06P16P - Small Image
 
S10N06P16P - Large Image
 
S10N06P16P - Large Image
 
S10N06P16P - Large Image
 
S10N06P16P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
3C
Number Of Phases
Single-phase
Descriptions
Description
1.5KVA BUCK BOOST TRANSFORMER 1PH 120X240-16/32V
Extra Long Description
ETN S10N06P16P 1.5KVA BUCK BOOST TX
Features
Eaton’s buck-boost transformers are ideally suited to applications where the available voltage needs to be slightly increased (“boosted”) or decreased (“bucked”) to be used in a specific application. When buck-boost transformers are wired as auto transformers, they can be used to accomplish this bucking or boosting of voltage.
Long Description
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 67P, 60 Hz, single-phase, 120 V, 240 V, 16/32 V, NONE, 115 °C rise, 1.5 KVA, indoor-outdoor, 3C
Product Type
1.5KVA Buck Boost TX 1PH 120X240-16/32V
Additional Information
Design
EP
Dimensions
6.5600 IN X 5.5300 IN X 13.0300 IN
Frame
67P
Primary Voltage
120 V, 240 V
Secondary Voltage
16/32 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N06P16P
GTIN
00786680073632
UPC
786680073632
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Frequency Rating
60 Hz
Standard
UL Listed
Temperature Rating
115 °C rise
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S10N06P16P.
Jump To:

Similar Items

Similar items are close alternatives to S10N06P16P, though they may not be 100% alike.

Cross Referenced

These items are similar to S10N06P16P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T113074 Acme Electric 00047503176702
SB16N15F Connecticut Electric n/a
85Y040 Dongan 00782490809409
J1X5K1EB1A02 Eaton n/a
S10N06P16P Eaton 00786680073632
15S46F Schneider Electric n/a
105BB1632 Siemens n/a
HS20F1.5A SolaHD 00783472132263

* All prices subject to change.

Begin Live Chat