7238SB - 1/2" - 2" Slugbuster Ratchet

Greenlee

  • $500.78 (Each)
  • $500.78 (Each)

In-Stock: 4 available locally (Odessa, TX) (change location)
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
7238SB
Manufacturer
Greenlee
Manufacturer's Part Number
7238SB
Description
1/2" - 2" Slugbuster Ratchet
Punch & Die Set, 10 Ga;3.5 MM Material Cutting Capacity, Mild Steel Cutting Material, 1/2 to 2 In Conduit/Pipe Size, 10 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
783310347576 / 00783310347576
Weight per unit
12.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$500.78 (Each)
Stock Availability
Odessa
4 (Check another store)
All Stores
9
Resources
Images
 
 
7238SB - Small Image
 
7238SB - Large Image
 
7238SB - Large Image
Attachments
 
 
7238SB - Specification Sheet
Other Links
 
 
7238SB - Other
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
Punch up to 10 ga mild steel
Dimensions and Weight
Size
Sizes are specific to each product.
Descriptions
Product Type
Knockout Punch Driver Kit
Punch & Die Set
Long Description
Punch & Die Set, 10 ga;3.5 mm Material Cutting Capacity, Mild Steel Cutting Material, 1/2 to 2 in Conduit/Pipe Size, 10 lb
Short Description
Knockout Punch Driver Kit, Mild Steel
extra long description
GRN 7238SB RATCHET, SB, 1/2" - 2"
Description
1/2" - 2" SLUGBUSTER RATCHET
Additional Information
Material Cutting Capacity
10 ga;3.5 mm
cutting material
Mild Steel
Conduit/Pipe Size
1/2 to 2 in
includes
34941 Ratchet wrench- 1 IN Hex, 721-1/2 1/2 IN Conduit SizePunch, 14722 1/2 IN Conduit Size Die, 721-3/4 3/4 IN Conduit Size Punch, 124AV 3/4 IN Conduit Size Die, 721-1 1 IN Conduit Size Punch, 126AV 1 IN Conduit Size Die, 721-1-1/4 1-1/4IN Conduit Size
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
7238SB
GTIN
00783310347576
UPC
783310347576
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
10 lb;4.54 kg
Weight per each
12.12
Carton
1
Uses, Certifications, and Standards
Application
For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Odessa Area

Location Stock Available
Hobbs
1 View Store
Midland
2 View Store
Odessa
4 View Store

Distribution Centers

Location Stock Available
Abilene
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 7238SB.
Jump To:

Similar Items

Similar items are close alternatives to 7238SB, though they may not be 100% alike.

Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contr...
  • Our Part #: 49162694
  • Odessa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49162694
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($434.31) ·
49162694 - Milwaukee Electric Tool

Odessa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$434.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat