37156 - Arbor, Holesaw 1/2 SHNK W/1FLT

Greenlee

  • $59.13 (Each)
  • $59.13 (Each)
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
37156
Manufacturer
Greenlee
Manufacturer's Part Number
37156
Description
Arbor, Holesaw 1/2 SHNK W/1FLT
Shank Arbor With High-Speed Steel Pilot Drill Bit. 7/16" Shank, 1/2" Minimum Chuck Size. Use With 1-1/4" - 6" Hole Saws. The Best Arbor In The Industry Ensures A Solid Connection Without Any Gaps or Wobbling. Arbors Include Replaceable, High-Speed Steel Pilot Drill. Pilot Drills Have Unique Split-Point Tip Design. Use With Greenlee Bi-Metal Hole Saws, Recessed Light Holesaws and Carbide-Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately). Can Be Used With Greenlee #901 or #904 Bit Extensions
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112811 - Arbors
UPC/GTIN
783310371564 / 00783310371564
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.13 (Each)
Resources
Attachments
 
 
37156 - Specification Sheet
Images
 
 
37156 - Large Image
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
High Speed Steel Pilot Drill Bit
Descriptions
extra long description
GRN 37156 ARBOR,HOLESAW 1/2 SHANK W
Product Type
Arbor, Holesaw 1/2 Shank W/3 Flats
Description
ARBOR,HOLESAW 1/2 SHNK W/1FLT
Long Description
Shank Arbor with High-Speed Steel Pilot Drill Bit. 7/16" shank, 1/2" minimum chuck size. Use with 1-1/4" - 6" Hole Saws. The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bi-metal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drill sold separately). Can be used with Greenlee #901 or #904 bit extensions
Additional Information
Shank Diameter
7/16 IN (11.100 MM)
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
37156
GTIN
00783310371564
UPC
783310371564
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Hex Shank
Packaging
Weight
0.500 LB (227.000 GM)
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
Application
Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws And Carbide Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately), Can Be Used With Greenlee No 901 Or 904 Bit Extensions, 1-1/4 IN - 6.000 IN (31.800 - 152.400 MM) Hole Saws And All Gree
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat