035401 - Wrench Set, Ratcheting 7 PC.

Greenlee

  • $116.51 (Each)
  • $116.51 (Each)
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
035401
Manufacturer
Greenlee
Manufacturer's Part Number
0354-01
Description
Wrench Set, Ratcheting 7 PC.
Compact Reversible Switch Allows A 15° Offset Of The Box End For Clearance Of Obstacles. Five-Degree Ratcheting Design For Versatility and Ease Of Use In Tight Spaces. Polished Chrome Finish For Superior Corrosion Resistance. Precision Heads For Accurate Fastener Fit. Hardened For Durability and Longer Life. Exceeds Asme/Ansi Specifications. Lifetime Limited Warranty. Note: This Is Not An Insulated Tool.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111753 - Ratchet wrench
UPC/GTIN
783310555018 / 00783310555018
Weight per unit
1.595 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.51 (Each)
Resources
Images
 
 
035401 - Small Image
 
035401 - Large Image
Attachments
 
 
035401 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
POLISHED CHROME
Descriptions
extra long description
GRN 0354-01 WRENCH SET,RATCHETING 7
Description
WRENCH SET,RATCHETING 7 PC.
Product Type
Wrench Set, Ratcheting 7 PC.
Long Description
Compact reversible switch allows a 15° offset of the box end for clearance of obstacles. Five-degree ratcheting design for versatility and ease of use in tight spaces. Polished chrome finish for superior corrosion resistance. Precision heads for accurate fastener fit. Hardened for durability and longer life. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.
Special Features
Compact reversible switch allows a 15 degree offset of the box end for clearance of obstacles. Five degree ratcheting design for versatility and ease of use in tight spaces. Precision heads for accurate fastener fit. Hardened for durability and longer life. Exceeds ASME/ANSI specifications
Manufacturer Information
Manufacturers Part Number
0354-01
Brand
GREENLEE
GTIN
00783310555018
UPC
783310555018
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Standard 7 piece ratcheting wrench set
Packaging
Weight per each
1.595
Carton
1
Uses, Certifications, and Standards
standard
ASME/ANSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat